Item | Drive Roll Kit |
Application | Welding |
Drive Roll Type | V Groove |
Features | Dual Size Reversible V Groove Drive Roll |
Fits Brand | Miller |
For Welder Model | 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768 |
For Wire Feeder Model | 951580, 951599 |
For Wire Type | Solid |
Includes | Wire Inlet Guide |
Maximum Wire Dia. | 0.047" |
Minimum Wire Dia. | 0.035" |
Number Of Drive Rolls | 2 |
Process | MIG Welding |
Promotion Restriction | Not Eligible For Promotion |
Type | Drive Roll Kit |
Compatible With Brand | Miller |
For Welder Series | Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255 Series |
For Wire Feeder Series | 22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS |
Maximum Wire Diameter | 3/64" |
Minimum Wire Diameter | 0.035" |