Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 186414 Push Roll, 0.035 Inch Size | CT3GAR

MILLER ELECTRIC 186414 Push Roll, 0.035 Inch Size

Item: CT3GAR Model: 186414Cross Ref: 61TC19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Drive Roll TypeV Knurl
Fits BrandMiller
For Wire TypeFlux Cored
Minimum Wire Dia.0.03"
ProcessFlux Cored Welding
TypePush Roll
Compatible With BrandMiller
For Mig Gun Model043701, 195016, 300371, 300497
For Mig Gun SeriesSpoolmate 100, Spoolmate 185, Spoolmate 200, Spoolmate 3035, Spoolmate 3545
Minimum Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTypeFor Wire TypeWire SizeDrive Roll TypeMinimum Wire Dia.Number Of Drive RollsApplicationMaterialPrice
MILLER ELECTRIC 132957 Drive Roll 2 Roll V-knurl 0.045 | AC7FEF 38G545 132957Dual Groove-0.045"--1Wire FeedingSteel€74.21
MILLER ELECTRIC 136135 Drive Roll 0.030 .035 .045 .062 | AC7FEG 38G546 136135Dual Groove----1Wire FeedersSteel€68.77
MILLER ELECTRIC 183357 Drive Roll 2-roll V-knurled .030-.035 | AC7FEN 38G552 183357Dual Groove-0.03" to 0.035"--1Wire FeedersSteel€52.78
MILLER ELECTRIC 172075 Drive Roll Carrier | CT3GAC 172075Drive Roll Carrier-----Welding-€92.43
MILLER ELECTRIC 199731 Drive Roll, 0.023 Inch, V-Knurl | CT3GAD 199731Drive RollFlux Cored-V Knurl0.023"---€35.95
MILLER ELECTRIC 186413 Drive Roll, 0.035 Inch, V-Knurl | CT3GAF 186413Drive RollFlux Cored-V Knurl0.03"---€32.71
MILLER ELECTRIC 261157 Drive Roll, 0.035 Inch, V-Knurl | CT3GAG 261157Drive RollFlux-Cored, Solid-V Knurl0.024"3--€36.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 186414 Push Roll, 0.035 Inch Size
€34.70 /unit