Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 151053 Drive Roll Kit 4-roll V-knurled 0.045 | AC7FEL 38G550

MILLER ELECTRIC 151053 Drive Roll Kit 4-roll V-knurled 0.045

Item: AC7FEL Model: 151053Cross Ref: 38G550
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€239.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Roll Kit
ApplicationWire Feeding
Compatible With BrandMiller
Drive Roll MaterialSteel
For Use WithAxcess Feeders
For Welder Model907382, 907384, 951381, 951382
For Wire Feeder Model951196, 951198, 951203, 951204, 951291, 951292
IncludesAntiwear Guide, Intermediate Guide, Wire Inlet Guide
MaterialSteel
Minimum Wire Diameter0.045"
Number Of Drive Rolls4
Promotion RestrictionNot Eligible For Promotion
SeriesS-60/70 Series
TypeKit
Wire Size0.045"
Drive Roll TypeV Knurl
For Welder SeriesPipeworx 400 Series
Maximum Wire Diameter3/64"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)7.62
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeFor Wire TypeWire SizeNumber Of Drive RollsProcessDrive Roll TypeMaximum Wire Dia.ApplicationPrice
MILLER ELECTRIC 079595 Drive Roll Kit 0.035in | AB4MMX 1Z621 079595KitSolid0.035"2---Wire Feeding€75.63
MILLER ELECTRIC 151037 Drive Roll Kit 4 Roll U-grooved 0.047 | AC7FEA 38G540 151037KitAluminum0.047"4---Wire Feeding€183.85
MILLER ELECTRIC 079596 Drive Roll Kit 2 Roll V-grooved 0.045 | AC7FEC 38G542 079596KitSolid0.045"2---Wire Feeding€75.34
MILLER ELECTRIC 079607 Drive Roll Kit 2 Roll V-knurl 0.045 | AC7FED 38G543 079607Kit-0.045"2---Wire Feeding€133.79
MILLER ELECTRIC 079609 Drive Roll Kit 2 Roll V-knurl 0.062 | AC7FEE 38G544 079609Kit-0.062"2---Wire Feeders€133.25
MILLER ELECTRIC 151026 Drive Roll Kit, 4 Drive Rolls, V Grooved Type, 0.035 Inch Wire Diameter | AC7FEJ 38G548 151026KitSolid0.035"4---Wire Feeding€130.19
MILLER ELECTRIC 151027 Drive Roll Kit 4-roll V-grooved 0.045 | AC7FEK 38G549 151027KitSolid0.045"4---Wire Feeding€129.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 151053 Drive Roll Kit 4-roll V-knurled 0.045
€239.63 /unit