Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 149519 Intermediate Guide 2 4 Roll .045-.052 | AC7FEH 38G547

MILLER ELECTRIC 149519 Intermediate Guide 2 4 Roll .045-.052

Item: AC7FEH Model: 149519Cross Ref: 38G547
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntermediate Guide
ApplicationWire Feeding
Compatible With BrandMiller
Drive Roll MaterialBrass
For Welder Model907382, 907384, 951381, 951382
For Wire TypeAluminum, Flux-Cored, Solid
Guide Tube MaterialBrass
Includes1-Intermediate Guide
MaterialBrass
Minimum Wire Diameter0.035"
Promotion RestrictionNot Eligible For Promotion
SeriesS-60/70 Series
TypeGuide
For Welder SeriesPipeworx 400 Series

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.02
Ship length (cm)3.56
Ship width (cm)1.02
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 149519 Intermediate Guide 2 4 Roll .045-.052
€20.30 /unit