Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 136683 Liner Ptfe .045-1/16 - Pack Of 3 | AC7FFF 38G569

MILLER ELECTRIC 136683 Liner Ptfe .045-1/16 - Pack Of 3

Item: AC7FFF Model: 136683Cross Ref: 38G569
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiner
Compatible With BrandMiller
Liner Model136683
MaterialPTFE
Minimum Wire Diameter0.047"
StyleHead Tube
TypePTFE
Wire Size0.045" to 1/16"
For Mig Gun SeriesSpoolmatic 15, Spoolmatic 30, XR, XR-M
Liner SeriesSpoolgun

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)18.8
Ship width (cm)6.6
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeMaterialWire SizeStylePkg. Qty.Price
MILLER ELECTRIC 136682 Liner Ptfe .023-.035 - Pack Of 3 | AC7FFE 38G568 136682PTFEPTFE0.023" to 0.035"Head Tube3€71.98
MILLER ELECTRIC 191065 Liner Fastip 15 Feet | AC7FFN 38G576 191065FastipPTFE--1€86.36
MILLER ELECTRIC 212156 Liner Bronze .030-1/16 - Pack Of 2 | AC7FGH 38G595 212156BronzeBronze0.03" to 1/16"Head Tube2€76.99
MILLER ELECTRIC 229431 Liner, .047-.062" Wire Size, PTFE Material | AC7FGL 38G598 229431PTFEPTFE0.047" to 0.062"Head Tube1€26.37
MILLER ELECTRIC 229891 Liner 25 Feet | AC7FGN 38G601 229891NylonNylon--1€60.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 136683 Liner Ptfe .045-1/16 - Pack Of 3
€75.14 /unit