Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER BY HONEYWELL T4500/XXXLAK Full Body Harness, Back, Steel, 400 lbs. Capacity, Mating | CJ2GKU

MILLER BY HONEYWELL T4500/XXXLAK Full Body Harness, Back, Steel, 400 lbs. Capacity, Mating

Item: CJ2GKU Model: T4500/XXXLAKCross Ref: 19Z055
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Brand & SeriesHONEYWELL MILLER Titan
D-ring LocationsBack
Harness ApplicationGeneral Fall Arrest
Harness ColorOrange
Harness D-ring MaterialSteel
Includes PaddingNo
Padding LocationNo Padding
Rfid EquippedNo
Weight Capacity400 lbs.

Shipping Info:

Ship weight (kg) 0.81

Product Details:

Miller by honeywell T4500/XXXLAK full body harness is built for heavy-duty fall protection, offering a 400 lbs. capacity to ensure maximum safety in high-risk work environments. Equipped with a steel back D-ring, this harness provides reliable anchorage for fall arrest, making it ideal for use in construction, maintenance, and other industrial applications. The mating buckles allow for easy adjustments, ensuring a secure fit without compromising on comfort during extended use.

Miller full body harness features an ergonomic structure that distributes weight evenly, reducing worker fatigue while allowing for full range of motion. This harness meets stringent safety standards, offering peace of mind for both employers and employees in hazardous work conditions.

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesColorBack D-ringFront D-ringSide D-ringsShoulder Strap BucklesSubpelvic StrapPrice
MILLER BY HONEYWELL RKNAR-QC/UBK Full Body Harness Universal 400 Lb Black | AB4EBA 1XEN7 RKNAR-QC/UBKQuick ConnectQuick ConnectBlackWeb LoopNoNoCamYes€1,015.84
MILLER BY HONEYWELL RKNARRL-QC/UBK Full Body Harness Universal 400 Lb Black | AB4EBB 1XEN8 RKNARRL-QC/UBKQuick ConnectQuick ConnectBlackWeb LoopNoNoCamYes€1,053.40
MILLER BY HONEYWELL R10CN-MB/UGN Full Body Harness Universal 400 Lb. | AB4EBX 1XEU3 R10CN-MB/UGNMatingMatingBlack, GreenYesNoNoCamYes€490.17
MILLER BY HONEYWELL R10CN-TB/UGN Full Body Harness Universal 400 Lb. | AB4EBZ 1XEU5 R10CN-TB/UGNMatingTongueBlack, GreenYesNoNoCamYes€490.17
MILLER BY HONEYWELL R10CN-TB-BDP/UGN Full Body Harness Universal 400 Lb. | AB4ECA 1XEU6 R10CN-TB-BDP/UGNMatingTongueBlack, GreenYesNoYesCamYes€600.89
MILLER BY HONEYWELL 650K/UBL Full Body Harness Universal 400 Lb. Blue | AC9XBK 3LAW5 650K/UBLMatingMatingBlueYesNoNoFrictionYes€417.77
MILLER BY HONEYWELL RDT-QC-B/UBK Full Body Harness Universal 400 Lb. Black | AD2DHL 3NGL7 RDT-QC-B/UBKQuick ConnectQuick ConnectBlackYesNoNoCamNo€541.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL T4500/XXXLAK Full Body Harness, Back, Steel, 400 lbs. Capacity, Mating
€112.26 /unit