Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER BY HONEYWELL 922PCR/6FTGN Lanyard Nylon | AG9PCD 20ZP33

MILLER BY HONEYWELL 922PCR/6FTGN Lanyard Nylon

Item: AG9PCD Model: 922PCR/6FTGNCross Ref: 20ZP33
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€389.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLanyard
Adjustable LengthNon Adjustable
Anchorage End ConnectionSteel Rebar Hook
ColorGreen
Hardware MaterialSteel
Harness End ConnectionSteel Snap Hook
Lanyard MaterialVinyl
Maximum Working Length6 ft.
Number Of Legs1
Shock AbsorberVinyl Coated Polyester Shock Pack
Specialty Working ConditionsLiquid Repellent
Visual Load IndicatorYes
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
MILLER BY HONEYWELL T6112SS/6FTAF 6 Feet Stretch Web Lanyard with Shock Absorber | AG9GMD 20C067 T6112SS/6FTAF13"7 ft.€157.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 922PCR/6FTGN Lanyard Nylon
€389.39 /unit