Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER BY HONEYWELL 8187V/6FTV Positioning Lanyard 6 Feet 400 Lb. Steel | AD2EFP 3NPN9

MILLER BY HONEYWELL 8187V/6FTV Positioning Lanyard 6 Feet 400 Lb. Steel

Item: AD2EFP Model: 8187V/6FTVCross Ref: 3NPN9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPositioning Lanyard
ColorSilver
FinishGalvanized
Hardware MaterialSteel
Length6"
Line MaterialSteel
Locking Anchorage Connection Hook TypeO Ring
Locking Harness Connection Hook TypeCarabiner
Number Of Legs1
Visual Load IndicatorNo

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)5.08
Ship length (cm)24.13
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Product Variants

ProductModelVisual Load IndicatorAnchorage Hook Gate OpeningStrap WidthCable Dia.Hardware MaterialFinishPrice
MILLER BY HONEYWELL ARL-100-Z7/8FT Positioning Lanyard 8 Feet 400 Lb. Rope | AA8MLK 19D197 ARL-100-Z7/8FTNo1"3/8"3/8"Steel-€316.35
MILLER BY HONEYWELL 213TWLS-Z7/4FTGN Positioning Lanyard 1 Leg Polyester | AG9FEN 19Z713 213TWLS-Z7/4FTGNYes3/4"1"1"Steel-€127.01
MILLER BY HONEYWELL T9111W-Z7/6FTAF Positioning Lanyard 6 Feet Orange 310 lb. | AG9GME 20C113 T9111W-Z7/6FTAFNo3/4"1"1"--€67.04
MILLER BY HONEYWELL 213WLS-Z7/6FTYL Positioning Lanyard 6 Feet 1 Leg with Snap | AH7LRG 36WA10 213WLS-Z7/6FTYLNo3/4"1"-Steel-€156.01
MILLER BY HONEYWELL 198RLS-2-Z7/50FTWH Positioning Lanyard 50 Feet 1 Leg with Snap | AH7LRT 36WA31 198RLS-2-Z7/50FTWHNo3/4"1"-Steel-€214.58
MILLER BY HONEYWELL 198RLS-2-Z7/75FTWH Positioning Lanyard 75 Feet 1 Leg with Snap | AH7LRU 36WA32 198RLS-2-Z7/75FTWHNo3/4"1"-Steel-€306.53
MILLER BY HONEYWELL 198RLS-2-Z7/25FTWH Positioning Lanyard 25 Feet 1 Leg with Snap | AH7LRW 36WA34 198RLS-2-Z7/25FTWHNo3/4"1"-Steel-€133.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 8187V/6FTV Positioning Lanyard 6 Feet 400 Lb. Steel
€92.17 /unit