Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER BY HONEYWELL 70-200/200FT Rescue System 200 Feet 300 Lb. Kernmantle | AD2EFV 3NPU9

MILLER BY HONEYWELL 70-200/200FT Rescue System 200 Feet 300 Lb. Kernmantle

Item: AD2EFV Model: 70-200/200FTCross Ref: 3NPU9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,522.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRescue and Descent System
Anchorage Hook Gate Opening1"
Hardware MaterialAluminum
Length200 ft.
Line MaterialKernmantle
Tensile Strength5600 lbs.
Weight Capacity300 lbs.

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)17.53
Ship length (cm)71.12
Ship width (cm)32.51
HS code8479899899
Country of OriginUS

Product Variants

ProductModelWeight CapacityHardware MaterialStrap WidthLine MaterialLocking Anchorage Connection Hook TypeLocking Harness Connection Hook TypeAnchorage Hook Gate OpeningColorPrice
MILLER BY HONEYWELL SE/100FT Rescue System 330 Lb Kernmantle 3100 Lb. | AE6FUW 5RPV0 SE/100FT330 lbs.Aluminum, Nylon, Steel1"KernmantleCarabinerCarabiner1"Red€1,957.51
MILLER BY HONEYWELL SECRKT/50FT Rescue System 50 Feet Kernmantle 3100 Lb. | AE6FUY 5RPV3 SECRKT/50FT330 lbs.Aluminum, Nylon, Steel2"KernmantleCarabinerCarabiner1"Red€6,409.15
MILLER BY HONEYWELL SECRKT/300FT Rescue System 300 Feet 330 Lb. 3100 Lb. | AE6FVA 5RPV6 SECRKT/300FT330 lbs.Aluminum, Nylon, Steel2"KernmantleCarabinerCarabiner1"Red€4,266.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 70-200/200FT Rescue System 200 Feet 300 Lb. Kernmantle
€5,522.97 /unit