Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER BY HONEYWELL 123N/LBK Body Belt L 1 Anchor Point | AA9GLX 1D861

MILLER BY HONEYWELL 123N/LBK Body Belt L 1 Anchor Point

Item: AA9GLX Model: 123N/LBKCross Ref: 1D861
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€144.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody Belt
Number Of Anchor Points1
SizeL
Webbing MaterialNylon
Belt SizeL-Fits 39" to 47" Waist
Buckle TypeTongue
D-ring LocationsBack
Hardware MaterialStainless Steel
Includes PaddingNo
Number Of D-rings1

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)27.31
Ship length (cm)21.59
Ship width (cm)21.59
HS code6307909889
Country of OriginUS

Product Details:

    • Buckle Type (Tongue)

Product Variants

ProductModelSizeWebbing MaterialPrice
MILLER BY HONEYWELL 123N/XLBK Body Belt Xl 1 Anchor Point | AA9GLU 1D858 123N/XLBKXLNylon€106.19
MILLER BY HONEYWELL 123N/SBK Body Belt S 1 Anchor Point | AA9GLV 1D859 123N/SBKSNylon€109.19
MILLER BY HONEYWELL 123N//MBK Body Belt M 1 Anchor Point | AA9GLW 1D860 123N//MBKMNylon€114.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 123N/LBK Body Belt L 1 Anchor Point
€144.96 /unit