MILES LUBRICANTS MSF1640001 Compressor Oil, 55 Gal, Drum, 20 Sae Grade, 68 Iso Viscosity Grade, Polyalphaolefin | CT3FGR

MILES LUBRICANTS MSF1640001 Compressor Oil, 55 Gal, Drum, 20 Sae Grade, 68 Iso Viscosity Grade, Polyalphaolefin

Item: CT3FGR Model: MSF1640001Cross Ref: 49CN44
In Stock

Get it by Thursday, Jun 12

€5,636.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressor Oil
ApplicationGas Air Compressors
BasePolyalphaolefin
Base OilPolyalphaolefin
ColorSlight Yellow Tint
Container Size55 gal.
Container TypeDrum
Flash Point437°F
Food GradeNo
Four-ball WearNot Specified
Iso Viscosity GradeGrade 68
Mfr. SeriesMiles SXR GAS COMP Series
Sub-brandMiles Sxr
Viscosity @ 100c13.2 cST
Viscosity @ 40c68 cST
Viscosity Index199
Water ResistantYes
StandardsCFR APPROVED

Shipping Info:

Ship weight (kg) 180
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeViscosity IndexFlash PointFood GradeIso Viscosity GradeViscosity @ 40cViscosity @ 100cPrice
MILES LUBRICANTS MSF1541005 Compressor Oil, 1 Gal, Bottle, 10 Sae Grade, 32 Iso Viscosity Grade, Food Grade | CT3EZY MSF15410051 gal.Bottle127430°FYes3234 cST6.1 cST€122.36
MILES LUBRICANTS MSF1545005 Compressor Oil, 1 Gal, Bottle, 10 Sae Grade, 32 Iso Viscosity Grade, Food Grade | CT3EZZ MSF15450051 gal.Bottle109440°FYes3231 cST5.5 cST€153.16
MILES LUBRICANTS MSF1536005 Compressor Oil, 1 Gal, Bottle, 10 Sae Grade, 32 Iso Viscosity Grade, Light Yellow | CT3FAA MSF15360051 gal.Bottle100435°FNo3232 cST5.42 cST€124.59
MILES LUBRICANTS MSF1564005 Compressor Oil, 1 Gal, Bottle, 10 Sae Grade, 32 Iso Viscosity Grade, Synthetic | CT3FAB MSF15640051 gal.Bottle103420°FNo3233.2 cST6 cST€75.27
MILES LUBRICANTS MSF1533005 Compressor Oil, 1 Gal, Bottle, 20 Sae Grade, 46 Iso Viscosity Grade | CT3FAC MSF15330051 gal.Bottle105445°FNo4645 cST6.5 cST€117.49
MILES LUBRICANTS MSF1546005 Compressor Oil, 1 Gal, Bottle, 20 Sae Grade, 46 Iso Viscosity Grade, Food Grade | CT3FAD MSF15460051 gal.Bottle109453°FYes4645 cST7.4 cST€138.07
MILES LUBRICANTS MSF1542005 Compressor Oil, 1 Gal, Bottle, 20 Sae Grade, 46 Iso Viscosity Grade, Food Grade | CT3FAE MSF15420051 gal.Bottle132445°FYes4645 cST7.5 cST€122.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS MSF1640001 Compressor Oil, 55 Gal, Drum, 20 Sae Grade, 68 Iso Viscosity Grade, Polyalphaolefin
€5,636.12 /unit