Flat Shipping

Flat Shipping at €24.99 + VAT

MILES LUBRICANTS MSF1435007 Gear Oil, Synthetic, Sae Grade 90W, 16 Oz, Bottle, H1 Food Grade | CT3FPK

MILES LUBRICANTS MSF1435007 Gear Oil, Synthetic, Sae Grade 90W, 16 Oz, Bottle, H1 Food Grade

Item: CT3FPK Model: MSF1435007Cross Ref: 49CR74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ApplicationFood Processing Areas, Gaskets Or Seals Of Tank Closures, Gear Drives And Right Angle Gear Drives
Base OilSynthetic
ColorYellow
Container Size16 oz.
Container TypeBottle
Display Qty1
Display Sell UomEA
GradeGrade 220
Max. Operating Temp.180°F
Mfr. SeriesFg Mil-Gear S Series
Min. Operating Temp.15°F
Pour Point-43°F
PropertiesExtended Life, Extreme Pressure, Rust And Oxidation Resistant, Water Resistant
Sae GradeGrade 90W

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeBase OilPour PointColorMin. Operating Temp.Max. Operating Temp.Sae GradePrice
MILES LUBRICANTS MSF1407005 Gear Oil, Mil-Gear S, 1 Gal, Jug, 320, Yellow | CT3FJQ MSF14070051 gal.JugSynthetic-31°FYellow6°F195°FGrade 90W€105.28
MILES LUBRICANTS M00600703 Gear Oil, Mineral, 5 Gal, Pail | CT3FJR M006007035 gal.Pail--Yellow---€252.09
MILES LUBRICANTS M00600103 Gear Oil, Mineral, 5 Gal, Pail | CT3FJT M006001035 gal.PailMineral-15°FAmber0°F160°F-€162.00
MILES LUBRICANTS M00600603 Gear Oil, Mineral, 5 Gal, Pail | CT3FJU M006006035 gal.Pail--Yellow---€181.43
MILES LUBRICANTS M00600701 Gear Oil, Mineral, 55 Gal, Drum | CT3FJV M0060070155 gal.Drum--Yellow---€1,710.16
MILES LUBRICANTS M00600801 Gear Oil, Mineral, Sae Grade 140W, 55 Gal, Drum | CT3FJW M0060080155 gal.DrumMineral10°FYellow0°F160°FGrade 140W€1,369.53
MILES LUBRICANTS M00600203 Gear Oil, Mineral, Sae Grade 85W, 5 Gal, Pail | CT3FJX M006002035 gal.PailMineral-10°FAmber6°F160°FGrade 85W€151.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS MSF1435007 Gear Oil, Synthetic, Sae Grade 90W, 16 Oz, Bottle, H1 Food Grade
€29.59 /unit