MILES LUBRICANTS MSF1401003 Gear Oil, Synthetic, Sae Grade 75W, 5 Gal, Pail | CT3FMN

MILES LUBRICANTS MSF1401003 Gear Oil, Synthetic, Sae Grade 75W, 5 Gal, Pail

Item: CT3FMN Model: MSF1401003Cross Ref: 49CP19
In Stock

Get it by Wednesday, Jun 11

€465.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
Base OilSynthetic
ColorYellow
Container Size5 gal.
Container TypePail
Display Qty1
Display Sell UomEA
GradeGrade 32
Max. Operating Temp.195°F
Mfr. SeriesMil-Gear S Series
Min. Operating Temp.-20°F
Pour Point-55°F
PropertiesExtended Life, Low Temperature, Rust And Oxidation Resistant, Water Resistant
Sae GradeGrade 75W
Viscosity Index114
Agma StandardNot Rated
Nsf RatingNot Rated
StandardsAGMA 9005, DIN 51517-1, US STEEL 224

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeBase OilPour PointColorMin. Operating Temp.Max. Operating Temp.Sae GradePrice
MILES LUBRICANTS MSF1407005 Gear Oil, Mil-Gear S, 1 Gal, Jug, 320, Yellow | CT3FJQ MSF14070051 gal.JugSynthetic-31°FYellow6°F195°FGrade 90W€105.28
MILES LUBRICANTS M00600703 Gear Oil, Mineral, 5 Gal, Pail | CT3FJR M006007035 gal.Pail--Yellow---€252.09
MILES LUBRICANTS M00600103 Gear Oil, Mineral, 5 Gal, Pail | CT3FJT M006001035 gal.PailMineral-15°FAmber0°F160°F-€162.00
MILES LUBRICANTS M00600603 Gear Oil, Mineral, 5 Gal, Pail | CT3FJU M006006035 gal.Pail--Yellow---€181.43
MILES LUBRICANTS M00600701 Gear Oil, Mineral, 55 Gal, Drum | CT3FJV M0060070155 gal.Drum--Yellow---€1,710.16
MILES LUBRICANTS M00600801 Gear Oil, Mineral, Sae Grade 140W, 55 Gal, Drum | CT3FJW M0060080155 gal.DrumMineral10°FYellow0°F160°FGrade 140W€1,369.53
MILES LUBRICANTS M00600203 Gear Oil, Mineral, Sae Grade 85W, 5 Gal, Pail | CT3FJX M006002035 gal.PailMineral-10°FAmber6°F160°FGrade 85W€151.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS MSF1401003 Gear Oil, Synthetic, Sae Grade 75W, 5 Gal, Pail
€465.78 /unit