Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MIGHTY LINE 3FC Floor Marking Tape, Extra-Protective Overlaminate, Solid, Clear, 3 Inch x 100 ft | CT3EZF

MIGHTY LINE 3FC Floor Marking Tape, Extra-Protective Overlaminate, Solid, Clear, 3 Inch x 100 ft

Item: CT3EZF Model: 3FCCross Ref: 783G88
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€294.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
Adhesion To Steel50 oz./in.
Adhesive MaterialRubber
Backing MaterialVinyl
ColorClear
Floor Marking Tape TypeExtra Protective Overlaminate
Glow In The DarkNo
Length100 ft.
Liner IncludedYes
Max. Tape Performance Temp.180°F
Min. Tape Performance Temp.50°F
PatternSolid
Retroreflective GradeNon-Reflective
Tape Adhesive FormatSingle Sided
Tape PropertiesBeveled Edges
Thickness50 mil.
Width3"
Imperial Tape Length100 ft.
Imperial Tape Width3"
Maximum Tape Performance Temperature180°F
Message LegendNo Legend
Minimum Tape Performance Temperature50°F
Package Quantity1
Product FormContinuous Roll
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorClear
Tape PatternSolid
Tape Thickness50 mil.

Shipping Info:

Ship weight (kg) 3.6675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPatternMin. Tape Performance Temp.Floor Marking Tape TypeRetroreflective GradeMax. Tape Performance Temp.Glow In The DarkAdhesion To SteelTape PropertiesPrice
MIGHTY LINE 4FC Floor Marking Tape, Extra-Protective Overlaminate, Solid, Clear, 4 Inch x 100 ft | CT3EZG 4FCSolid50°FExtra Protective OverlaminateNon-Reflective180°FNo50 oz./in.Beveled Edges€183.15
MIGHTY LINE 4RYREFCTR Floor Marking Tape, Reflective, Solid with Center Line, Yellow, 4 Inch x 75 ft | CT3EZL 4RYREFCTRSolid With Center Line50°FReflectiveReflective180°FNo50 oz./in.Beveled Edges€243.71
MIGHTY LINE MT201 Floor Marking Tape, Solid, Yellow, 2 Inch x 100 ft, 50 mil Tape Thick, Mighty Line | CT3EZM MT201Solid50°F-Non-Reflective180°FNo50 oz./in.Beveled Edges€159.38
MIGHTY LINE MTH370 Floor Marking Tape, Striped, Black/Yellow, 3 Inch x 100 ft, 50 mil Tape Thick | CT3EZN MTH370Striped50°F-Non-Reflective180°FNo50 oz./in.Beveled Edges€190.07
MIGHTY LINE MTH270 Floor Marking Tape, Textured Grip, Striped, Black/Yellow, 2 Inch x 100 ft | CT3EZP MTH270Striped50°FTextured GripNon-Reflective180°FNo50 oz./in.Beveled Edges€182.15
MIGHTY LINE 3FY Floor Marking Tape, Freezer, Solid, Yellow, 3 Inch x 100 ft, 50 mil Tape Thick | CT3EZQ 3FYSolid-10°FFreezerNon Reflective180°FNo50 oz./in.Beveled Edges€260.59
MIGHTY LINE MT301 Floor Marking Tape, Solid, Yellow, 3 Inch x 100 ft, 50 mil Tape Thick, Mighty Line | CT3EZR MT301Solid50°F-Non-Reflective180°FNo50 oz./in.Beveled Edges€168.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIGHTY LINE 3FC Floor Marking Tape, Extra-Protective Overlaminate, Solid, Clear, 3 Inch x 100 ft
€294.48 /unit