MIGHTY LINE 2RY Industrial Floor Tape, 2 Width, Yellow, 100 ft Long | AX3KHV

MIGHTY LINE 2RY Industrial Floor Tape, 2 Inch Width, Yellow, 100 Ft. Length

Item: AX3KHV Model: 2RY
In Stock

Get it by Tuesday, Jun 17

€125.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Floor Tape
Adhesive MaterialRubber
Backing MaterialVinyl
ColorYellow
Die Cut ShapeContinuous Roll
Glow In The DarkNo
Imperial Tape Width2"
Imperial Tape Wxl2" x 100 ft.
LegendNo Legend
Length100 ft.
MaterialVinyl
Pack Size1
Product FormContinuous Roll
Retroreflective GradeNon Reflective
Safety Tape ColorYellow
Tape TypeExtra Durable
Thickness50 mil.
Width2"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginUS

Product Details:

Mighty Line 2RY industrial floor tape serves as a quick & safe alternative to drawing lines on floors. It clearly indicates equipment locations & intersections and can withstand harsh warehouse environments.

Features:

  • Mighty Line 2RY industrial floor tape is a 2-inch-wide continuous roll having a length of 100 feet for maximum coverage.
  • It can be removed with minimal residue, allowing easy cleaning.
  • This yellow-coloured, forklift-resistant industrial floor marking tape boosts safety while streamlining productivity and adhering to 5S regulations.
  • It comes with bevelled edges to improve overall tape performance.
  • This peel & stick adhesive tape features durable PVC construction for maximum safety & productivity.
  • The tape backing material is made of vinyl to resist temperatures ranging from 50 to 180 degrees Fahrenheit.

Standards and Approvals:

  • ASTM D 882
  • PSTC-101D

Frequently Asked Questions:

Q. What do Mighty Line tape colours signify?

A.

  • Yellow: It denotes safe walking areas inside a building.
  • Red: It is used to indicate hazardous locations and emergency exits.
  • Black: It is used to identify completed product regions in 5S workplaces.
  • Blue: It is used to mark areas with ongoing construction projects or equipment that needs maintenance.
  • Orange: It denotes products or materials held for inspection.
  • Green: It is used to designate safety-related areas in 5S workplaces, such as eyewash stations and safety showers.
  • White: It is used to identify manufacturing equipment including machines, carts & arriving racks in 5S facilities.

Q. How to apply this tape?

A.

  • Make sure that the installation location is tidy & dry, and the temperature of the floor is at least 50 degrees Fahrenheit.
  • Attach a corner of floor tape to the surface and gradually peel off the adhesive backing.
  • To guarantee a strong & durable connection, step over the tape that has been applied.
  • To guarantee optimal visibility, frequently clean the tape.

Q. What are the steps of 5S?

A.

  • Sort - Examine every object and keep only what is essential.
  • Set in Order: Use 5S floor tape colours and floor markers to demonstrate workflow patterns, define work zones & indicate the correct positioning of tools, inventory & equipment.
  • Shine - Regular cleaning will make your workplace sparkle and maintain a positive work environment.
  • Standardise - Create a routine for your staff by standardising. Make sure they are constantly aware of what to do, how to do it and when to do it. Colours of 5S tape, floor signs and placement markers may all significantly contribute to the standardisation of a workplace.
  • Sustain - Make sure that these procedures are part of the corporate culture rather than only being guidelines.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIGHTY LINE 2RY Industrial Floor Tape, 2 Inch Width, Yellow, 100 Ft. Length
€125.73 /unit