Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 65744 Engineers Hammer Handle, 3-4 Lb, Wax Finish, 14 Inch Overall Lg, Wood | CP4UMX

SEYMOUR MIDWEST 65744 Engineers Hammer Handle, 3-4 Lb, Wax Finish, 14 Inch Overall Lg, Wood

Item: CP4UMX Model: 65744Cross Ref: 44AH97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Fits BrandSeymour, Structron
For Eye Opening Length1"
For Eye Opening Width0.688"
For Eye ShapeFlat Oval
For Maximum Head Weight3 lbs.
For Use WithBlack Smith Hammers
Handle MaterialWood
Overall Length14"
Compatible With BrandSeymour, Structron

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFor Eye Opening LengthFor Eye Opening WidthFor Maximum Head WeightFor Eye ShapeHandle MaterialPrice
SEYMOUR MIDWEST 65598GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRG 65598GRA18"1.188"0.688"3 lbs.OvalWood€20.80
SEYMOUR MIDWEST 65594GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRH 65594GRA18"1.188"0.688"3 lbs.OvalWood€18.94
SEYMOUR MIDWEST 65592GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRJ 65592GRA18"1.188"0.688"3 lbs.OvalWood€20.23
SEYMOUR MIDWEST 65535GRA Ball Pein Hammer Handle, 4-6 oz, 10 Inch Overall Length, Wood | CP4TRK 65535GRA10"0.562"0.312"6 oz.OvalWood€19.32
SEYMOUR MIDWEST 65544GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRL 65544GRA12"3/4"0.438"12 oz.OvalWood€17.91
SEYMOUR MIDWEST 65548GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRM 65548GRA12"3/4"0.438"12 oz.OvalWood€19.57
SEYMOUR MIDWEST 65539GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRN 65539GRA12"3/4"0.438"12 oz.OvalWood€20.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 65744 Engineers Hammer Handle, 3-4 Lb, Wax Finish, 14 Inch Overall Lg, Wood
€18.36 /unit