Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 65720GRA Engineers Hammer Handle, 3-4 Lb, Fire Finish, 16 Inch Overall Lg, Wood | CP4ULA

SEYMOUR MIDWEST 65720GRA Engineers Hammer Handle, 3-4 Lb, Fire Finish, 16 Inch Overall Lg, Wood

Item: CP4ULA Model: 65720GRACross Ref: 44AH91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Fits BrandSeymour, Structron
For Eye Opening Length1"
For Eye Opening Width3/4"
For Eye ShapeOval
For Maximum Head Weight4 lbs.
For Use WithEngineer Hammers
Handle MaterialWood
Overall Length16"

Shipping Info:

Ship weight (kg) 0.2002
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFor Eye Opening LengthFor Eye Opening WidthFor Maximum Head WeightFor Eye ShapeHandle MaterialPrice
SEYMOUR MIDWEST 65598GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRG 65598GRA18"1.188"0.688"3 lbs.OvalWood€20.80
SEYMOUR MIDWEST 65594GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRH 65594GRA18"1.188"0.688"3 lbs.OvalWood€18.94
SEYMOUR MIDWEST 65592GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRJ 65592GRA18"1.188"0.688"3 lbs.OvalWood€20.23
SEYMOUR MIDWEST 65535GRA Ball Pein Hammer Handle, 4-6 oz, 10 Inch Overall Length, Wood | CP4TRK 65535GRA10"0.562"0.312"6 oz.OvalWood€19.32
SEYMOUR MIDWEST 65544GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRL 65544GRA12"3/4"0.438"12 oz.OvalWood€17.91
SEYMOUR MIDWEST 65548GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRM 65548GRA12"3/4"0.438"12 oz.OvalWood€19.57
SEYMOUR MIDWEST 65539GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRN 65539GRA12"3/4"0.438"12 oz.OvalWood€20.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 65720GRA Engineers Hammer Handle, 3-4 Lb, Fire Finish, 16 Inch Overall Lg, Wood
€20.64 /unit