Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 65565GRA Ball Pein Hammer Handle, 16-20 oz, 14 Inch Overall Length, Wood | CP4UKH

SEYMOUR MIDWEST 65565GRA Ball Pein Hammer Handle, 16-20 oz, 14 Inch Overall Length, Wood

Item: CP4UKH Model: 65565GRACross Ref: 44AH73
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Compatible With BrandSeymour, Structron
For Eye Opening Length15/16"
For Eye Opening Width9/16"
For Eye ShapeOval
For Maximum Head Weight20 oz.
For Use WithBall Pein Hammers
Handle MaterialWood
Overall Length14"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFor Eye Opening LengthFor Eye Opening WidthFor Maximum Head WeightFor Eye ShapeHandle MaterialPrice
SEYMOUR MIDWEST 65598GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRG 65598GRA18"1.188"0.688"3 lbs.OvalWood€20.80
SEYMOUR MIDWEST 65594GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRH 65594GRA18"1.188"0.688"3 lbs.OvalWood€18.94
SEYMOUR MIDWEST 65592GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRJ 65592GRA18"1.188"0.688"3 lbs.OvalWood€20.23
SEYMOUR MIDWEST 65535GRA Ball Pein Hammer Handle, 4-6 oz, 10 Inch Overall Length, Wood | CP4TRK 65535GRA10"0.562"0.312"6 oz.OvalWood€19.32
SEYMOUR MIDWEST 65544GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRL 65544GRA12"3/4"0.438"12 oz.OvalWood€17.91
SEYMOUR MIDWEST 65548GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRM 65548GRA12"3/4"0.438"12 oz.OvalWood€19.57
SEYMOUR MIDWEST 65539GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRN 65539GRA12"3/4"0.438"12 oz.OvalWood€20.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 65565GRA Ball Pein Hammer Handle, 16-20 oz, 14 Inch Overall Length, Wood