Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 65386 Claw Hammer Handle, 16 oz, 14 Inch Overall Length, Wood | CU2MKE

SEYMOUR MIDWEST 65386 Claw Hammer Handle, 16 oz, 14 Inch Overall Length, Wood

Item: CU2MKE Model: 65386Cross Ref: 44AH35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Fits BrandSeymour, Structron
For Eye Opening Length1.062"
For Eye Opening Width0.562"
For Eye ShapeRectangle
For Maximum Head Weight16 oz.
For Use WithClaw Hammers
Handle MaterialWood
Overall Length14"
Compatible With BrandSeymour, Structron

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle MaterialOverall LengthFor Eye Opening LengthFor Eye Opening WidthFor Maximum Head WeightFor Eye ShapePrice
SEYMOUR MIDWEST 65437 Claw Hammer Handle, 13 oz, 13 Inch Overall Length, Wood | CU2MKC 65437Wood13"1"1/2"13 oz.Rectangle€16.94
SEYMOUR MIDWEST 65435 Claw Hammer Handle, 13 oz, 13 Inch Overall Length, Wood | CU2MKD 65435Wood13"1"1/2"13 oz.Rectangle€19.05
SEYMOUR MIDWEST 65382GRA Claw Hammer Handle, 16 oz, 14 Inch Overall Length, Wood | CU2MKF 65382GRAWood14"1.062"0.562"16 oz.Rectangle€19.83
SEYMOUR MIDWEST 65427 Claw Hammer Handle, 28-32 oz, 16 Inch Overall Length, Wood | CU2MKG 65427Wood16"1.188"3/4"2 lbs.Rectangle€17.62
SEYMOUR MIDWEST 65428 Claw Hammer Handle, 28-32 oz, 16 Inch Overall Length, Wood | CU2MKH 65428Wood16"1.188"3/4"2 lbs.Rectangle€19.44
SEYMOUR MIDWEST 65426 Claw Hammer Handle, 28-32 oz, 16 Inch Overall Length, Wood | CU2MKJ 65426Wood16"1.188"3/4"2 lbs.Rectangle€19.33
SEYMOUR MIDWEST 65430 Claw Hammer Handle, 28-32 oz, 18 Inch Overall Length, Wood | CU2MKK 65430Wood18"1.188"3/4"2 lbs.Rectangle€18.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 65386 Claw Hammer Handle, 16 oz, 14 Inch Overall Length, Wood
€18.41 /unit