Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 64536 Sledge Handle, Sanded Finish, 32 Inch Length, Wood | CP4ZZX

SEYMOUR MIDWEST 64536 Sledge Handle, Sanded Finish, 32 Inch Length, Wood

Item: CP4ZZX Model: 64536Cross Ref: 44AG27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Fits BrandSeymour, Structron
For Eye Opening Length1 1/4"
For Eye Opening Width1"
For Eye ShapeOval
For Use WithSledge Hammers, Striking Hammers
Handle MaterialWood
Includes(1) Steel Wedge, (1) Wood Wedge
Overall Length32"
Compatible With BrandSeymour, Structron
For Maximum Head Weight8 lbs.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle MaterialOverall LengthFor Eye Opening LengthFor Eye Opening WidthFor Maximum Head WeightFor Eye ShapeMaterialMax. ThicknessPrice
SEYMOUR MIDWEST 64133GRA Sledge Handle, 2 Wedges, 2 1/2 Inch Top Width, 3/8 Inch Max Thick | CP4XJJ 64133GRA----6 lbs.-Steelwood3/8"€7.99
SEYMOUR MIDWEST 64552 Sledge Handle, Fire Finish, 30 Inch Length, Wood | CP4XJK 64552Wood30"1 1/4"1"-Oval--€30.89
SEYMOUR MIDWEST 64574 Sledge Handle, Fire Finish, 32 Inch Length, Wood | CP4XJL 64574Wood32"1 1/2"1 1/4"24 lbs.Oval--€30.82
SEYMOUR MIDWEST 64652 Sledge Handle, Fire Finish, 36 Inch Length, Wood | CP4XJM 64652Wood36"1 1/2"1 1/4"24 lbs.Oval--€31.04
SEYMOUR MIDWEST 64441GRA Sledge Handle, Fire Finish, 36 Inch Length, Wood | CP4XJN 64441GRAWood36"1 1/4"1"-Oval--€32.21
SEYMOUR MIDWEST 64419GRA Sledge Handle, Fire Finish, 36 Inch Length, Wood | CP4XJP 64419GRAWood36"1 1/4"1"16 lbs.Oval--€32.22
SEYMOUR MIDWEST 64657GRA Sledge Handle, Heavy, Epoxy, 36 Inch Length, Fiberglass | CP4YTZ 64657GRAFiberglass36"1 1/2"1 1/4"20 lbs.Oval--€52.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 64536 Sledge Handle, Sanded Finish, 32 Inch Length, Wood
€41.44 /unit