Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 49751GRA STRUCTRON Shovel, 48 Inch Handle Length, 9 1/2 Inch Blade Width, 11 1/2 Inch Blade Length | CU2MQJ

SEYMOUR MIDWEST 49751GRA Shovel, 48 Inch Handle Length, 9 1/2 Inch Blade Width, 11 1/2 Inch Blade Length

Item: CU2MQJ Model: 49751GRACross Ref: 49DG92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShovel
Blade Length11 1/2"
Blade MaterialSteel
Blade TypeSquare Point
Blade Width9 1/2"
Gauge14 ga.
Handle ColorHi Visibility Green
Handle Length48"
Handle MaterialFiberglass
Handle TypeCushion Grip
Blade ColorBlack
Blade ShapeSquare Point
Blade StepForward Step
Overall Length59 1/2"
Product TypeStandard Shovel

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle TypeHandle ColorHandle MaterialBlade WidthBlade TypeTypeOverall LengthHandle LengthPrice
SEYMOUR MIDWEST 66628 LINK Floral Shovel, Clear Finish | CU2MVR 66628Straight Hollowback Floral----Contractor Grade42"-€24.18
SEYMOUR MIDWEST 49540GRA TOOLITE Mud/Sifting Round Point Shovel, 48 Inch Handle Length, 9 Inch Blade Width | CV4PUA 49540GRAStraightYellowPolymer Fiberglass9"Forward Step--48"€124.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 49751GRA Shovel, 48 Inch Handle Length, 9 1/2 Inch Blade Width, 11 1/2 Inch Blade Length
€88.67 /unit