Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 10048 Landscape Rake, 48 Tine, 24 Blade Size | AF6BHQ 9VZE1 / 10048GR

SEYMOUR MIDWEST 10048 10048GR Landscape Rake, 48 Tine, 24 Inch Blade Size

Item: AF6BHQ Model: 10048Cross Ref: 9VZE1 / 10048GR
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€145.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLandscape Rake
Handle Length66"
Handle MaterialAluminum
Handle TypeAluminum
Number Of Tines48
Overall Width Of Tines48"
Tine Length2 1/2"
Tine MaterialAluminum
FeaturesPowder Coated Handle
Head MaterialAluminum
Length Of Tines2 1/2"
Rake TypeLandscape Rake

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)3.81
Ship length (cm)168.91
Ship width (cm)12.7
HS code8201300080
Country of OriginUS

Product Variants

ProductModelOverall Width Of TinesTine MaterialHandle MaterialHandle TypeHandle LengthPrice
SEYMOUR MIDWEST 10024 Landscape Rake 24 Tine 24 Inch Blade Size | AF3RQP 8CLL7 / 10024GR 1002424"AluminumAluminumAluminum66"€105.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 10048 10048GR Landscape Rake, 48 Tine, 24 Inch Blade Size
€145.68 /unit