Flat Shipping

Flat Shipping at €24.99 + VAT

MIDWEST PACIFIC MP-245W Heat Activated Shrink Film 500 Ft x 24 Inch Pvc | AD3JBQ 3ZKX5

MIDWEST PACIFIC MP-245W Heat Activated Shrink Film 500 Ft x 24 Inch Pvc

Item: AD3JBQ Model: MP-245WCross Ref: 3ZKX5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Activated Shrink Film
ColorClear
MaterialPVC
Roll Length500 ft.
Roll Width24"
StyleCenterfold
Thickness0.75 mil.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)66.55
Ship length (cm)16.51
Ship width (cm)16
HS code3923290000
Country of OriginCN

Product Variants

ProductModelRoll LengthRoll WidthThicknessColorMaterialStylePrice
MIDWEST PACIFIC MP-105W Heat Activated Shrink Film 500 Ft x 10 Inch Pvc | AD3JBM 3ZKX2 MP-105W500 ft.10"0.75 mil.ClearPVCCenterfold€61.61
MIDWEST PACIFIC MP-1020W Heat Activated Shrink Film 2000 Ft x 10 Inch Pvc | AD3JBN 3ZKX3 MP-1020W2000 ft.10"0.75 mil.ClearPVCCenterfold€171.03
MIDWEST PACIFIC MP-145W Heat Activated Shrink Film 500 Ft x 14 Inch Pvc | AD3JBP 3ZKX4 MP-145W500 ft.14"0.75 mil.ClearPVCCenterfold€74.88
MIDWEST PACIFIC MP-1620W Heat Activated Shrink Film 2000 Ft x 16 Inch Pvc | AD3JBR 3ZKX6 MP-1620W2000 ft.16"0.75 mil.ClearPVCCenterfold€282.86
MIDWEST PACIFIC MP-1520W Heat Activated Shrink Film 2000 Ft x 15 Inch Pvc | AD8QCV 4LT29 MP-1520W2000 ft.15"0.75 mil.ClearPVCCenterfold€231.10
MIDWEST PACIFIC MP-155W Heat Activated Shrink Film 500 Ft x 15 Inch Pvc | AD8QCW 4LT30 MP-155W500 ft.15"0.75 mil.ClearPVCCenterfold€82.28
MIDWEST PACIFIC MP-265W Heat Activated Shrink Film 500 Ft x 26in Pvc | AD8QCZ 4LT34 MP-265W500 ft.26"1 mil.ClearPVCCenterfold€187.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST PACIFIC MP-245W Heat Activated Shrink Film 500 Ft x 24 Inch Pvc
€145.17 /unit