Item | Differential Pressure Indicator |
Accuracy | ±5% |
Accuracy Details | ±5% Of Full Scale |
Accuracy Grade | ASME B40.1 Grade D |
Adjustable Set Points | No |
Ambient Operating Temperature Range | -40°F to +200°F |
Application | Compressors, Filtration Monitoring, Hydraulics, Pressure Detection, Pumps, Water Treatment Applications |
Calibration Certificate Included | No |
Case Construction | Corrosion Resistant, Weather Resistant |
Case Material | Glass Reinforced Thermoplastic |
Case Shape | Square |
Compatible Process Media | Gas, Water |
Dial Color | Green, Yellow, Red |
Dial Size | 2 1/2" |
Hole Size | #10-32 |
Housing Material | Acetal Plastic |
Ip Rating, Nema Rating | IP65, NEMA 4X |
Lens Material | Acrylic |
Maximum Working Static Pressure | 1000 psig |
Mfr. Series | 522 |
Mounting Hardware Included | No |
Mounting Type | Surface Mount |
Number Of Holes | 2 |
Panel-mountable | Yes |
Pressure Gauge Type | Differential Filter Indicator |
Pressure Range | 0 psid to 15 psid |
Process Connection Gender | Female |
Process Connection Location | End |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Process Temperature Range | -40°F to +200°F |
Rated Total Pressure | 1000 psi |
Removable Bezel | No |
Seal Material | Buna N |
Sensor Material | Buna N |
Sensor Type | Diaphragm |
Switch Adjustment | 25% to 75% |
Switch Connector Type | DIN 43650/IP65-PG9 NEMA 4X Plug-In |
Switch Included | Yes |
Switch Output Current | 0.25A |
Switch Voltage Output | 125V AC/125V DC |
Switch Wattage Output | 3 W |
Transition Point Range (green) | 0 psid to 7.5 psid |
Transition Point Range (red) | 11 psid to 15 psid |
Transition Point Range (yellow) | 7.5 psid to 11 psid |
Hazardous Location Rating | Not Rated |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Includes Switch | Yes |
Ip/nema Rating | IP65, NEMA 4X |
Manufacturer Warranty Length | 5 yrs. |
Nominal Dial Size | 2 1/2" |
Panel Mount Characteristics | (2) #10-32 dia Hole |
Series | 522 Series |
Standards | ASME B1.20.1, ASME B40.100, CSA-C22.2 NO. 14, EN-61010-1, NEMA STD. 250, UL STD. NO. 50 AND 508 |
Transition Point Range - Green | 0 psid to 7.5 psid |
Transition Point Range - Red | 11 psid to 15 psid |
Transition Point Range - Yellow | 7.5 psid to 11 psid |
Wetted Parts Material | 316 Stainless Steel, Ceramic, Acetal |