Flat Shipping

Flat Shipping at €24.99 + VAT

MIDWEST INSTRUMENTS 522A-025V 3-Color Differential Pressure Indicator, 0 To 25 PSId, 522, Nema 4X, Female | CT3EQG

MIDWEST INSTRUMENTS 522A-025V 3-Color Differential Pressure Indicator, 0 To 25 PSId, 522, Nema 4X, Female

Item: CT3EQG Model: 522A-025VCross Ref: 61TG73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDifferential Pressure Indicator
Accuracy±5%
Accuracy Details±5% Of Full Scale
Accuracy GradeASME B40.1 Grade D
Adjustable Set PointsNo
Ambient Operating Temperature Range-40°F to +200°F
ApplicationCompressors, Filtration Monitoring, Hydraulics, Pressure Detection, Pumps, Water Treatment Applications
Calibration Certificate IncludedNo
Case ConstructionCorrosion Resistant, Weather Resistant
Case MaterialGlass Reinforced Thermoplastic
Case ShapeSquare
Compatible Process MediaGas, Water
Dial ColorGreen, Yellow, Red
Dial Size2 1/2"
Hole Size#10-32
Housing MaterialAluminum
Ip Rating, Nema RatingNEMA 4X
Lens MaterialAcrylic
Maximum Working Static Pressure1000 psig
Mfr. Series522
Mounting Hardware IncludedNo
Mounting TypeSurface Mount
Number Of Holes2
Panel-mountableYes
Pressure Gauge TypeDifferential Filter Indicator
Pressure Range0 psid to 25 psid
Process Connection GenderFemale
Process Connection LocationEnd
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +200°F
Rated Total Pressure1000 psi
Removable BezelNo
Seal MaterialViton
Sensor MaterialViton
Sensor TypeDiaphragm
Transition Point Range (green)0 psid to 11 psid
Transition Point Range (red)18.5 psid to 25 psid
Transition Point Range (yellow)11 psid to 18.5 psid
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNEMA 4X
Manufacturer Warranty Length5 yrs.
Nominal Dial Size2 1/2"
Panel Mount Characteristics(2) #10-32 dia Hole
Series522 Series
StandardsASME B1.20.1, ASME B40.100, CSA-C22.2 NO. 14, EN-61010-1, NEMA STD. 250, UL STD. NO. 50 AND 508
Transition Point Range - Green0 psid to 11 psid
Transition Point Range - Red18.5 psid to 25 psid
Transition Point Range - Yellow11 psid to 18.5 psid
Wetted Parts Material316 Stainless Steel, Ceramic, Acetal

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHousing MaterialIp Rating, Nema RatingTransition Point Range (green)Transition Point Range (red)Transition Point Range (yellow)Seal MaterialPressure RangeSensor MaterialPrice
MIDWEST INSTRUMENTS 522A-010 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X | CT3END 522A-010AluminumNEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidBuna N0 psid to 10 psidBuna N€190.86
MIDWEST INSTRUMENTS 522A-010V 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female | CT3ENE 522A-010VAluminumNEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidViton0 psid to 10 psidViton€199.33
MIDWEST INSTRUMENTS 522P-010V 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female, Npt | CT3ENF 522P-010VAcetal PlasticNEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidViton0 psid to 10 psidViton€224.16
MIDWEST INSTRUMENTS 522S-010V 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female, Npt | CT3ENG 522S-010VStainless SteelNEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidViton0 psid to 10 psidViton€296.68
MIDWEST INSTRUMENTS 522S-010 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female, Npt | CT3ENH 522S-010Stainless SteelNEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidBuna N0 psid to 10 psidBuna N€292.97
MIDWEST INSTRUMENTS 522A-010-LA 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Spdt, Ip65/Nema 4X | CT3ENJ 522A-010-LAAluminumIP65, NEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidBuna N0 psid to 10 psidBuna N€272.76
MIDWEST INSTRUMENTS 522P-010V-LA 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Spdt, Ip65/Nema 4X | CT3ENK 522P-010V-LAAcetal PlasticIP65, NEMA 4X0 psid to 5 psid7 psid to 10 psid5 psid to 7 psidViton0 psid to 10 psidViton€305.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST INSTRUMENTS 522A-025V 3-Color Differential Pressure Indicator, 0 To 25 PSId, 522, Nema 4X, Female
€222.89 /unit