Item | Differential Pressure Gauge |
Ambient Operating Temperature Range | -40°F to +200°F |
Amps Ac | 0.25A |
Connection Size | 1/4" |
Dial Material | Engineered Plastic |
Dial Size | 4 1/2" |
Differential Pressure Range | 0 psid to 20 psid |
Grade | Grade 316 |
Housing Material | Stainless Steel |
Piston Material | Stainless Steel |
Pressure Range Minor Div. | 1 lbs. |
Rated Total Pressure | 4000 psi |
Relay Type | SPDT |
Scale Type | PSID |
Seal Material | Buna N |
Accuracy | +/-3-2-3% |
Adjustable Set Points | Yes |
Application | HVAC/R |
Case Diameter | 6 3/16" |
Case Material | Plastic |
Hazardous Location Rating | Class 1, Division 1, Groups B, C, D, Class 2, Division 1, Groups E, F, G |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | NEMA 4X |
Lens Material | Acrylic |
Manufacturer Warranty Length | 5 yrs. |
Maximum Working Static Pressure | 4000 psig |
Movement Material | 316 Stainless Steel, Ceramic Magnet |
Nominal Dial Size | 4 1/2" |
Number Of Switches | 1 |
O-ring Material | Buna N |
Pressure Gauge Type | Differential Pressure Gauge with Switch |
Pressure Range | 0 psi to 20 psid |
Process Connection Gender | Female |
Process Connection Location | End |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Sensor Material | Buna N |
Sensor Type | Piston |
Series | 220 Series |
Standards | ATEX, CE, CSA, EU ROHS2 COMPLIANT, IEC EX, KOSHA EX IIB + H2, NEMA 7, UL |
Switch Contact Type | SPDT |
Switch Electrical Requirements | 0.25A @ 125V AC/DC, 3W |
Wetted Parts Material | Stainless Steel, Buna-N |