Item | Differential Pressure Gauge |
Ambient Operating Temperature Range | -40°F to +200°F |
Amps Ac | 0.25A |
Connection Size | 1/4" |
Dial Material | Engineered Plastic |
Dial Size | 2 1/2" |
Diaphragm Material | Buna N |
Differential Pressure Range | 0 psid to 50 psid |
Housing Material | Aluminum |
Piston Material | Stainless Steel |
Pressure Range Minor Div. | 2 lbs. |
Rated Total Pressure | 3000 psi |
Relay Type | SPDT |
Scale Type | PSID |
Seal Material | Buna N |
Accuracy | +/-2% |
Adjustable Set Points | Yes |
Application | Compressors, Filtration Monitoring, Hydraulics, Pressure Detection, Pumps, Refrigeration |
Case Depth | 0.78" |
Case Diameter | 3 5/16" |
Case Material | Plastic |
For Panel Cut-out Size | 3" |
Hazardous Location Rating | Class 1, Division 2, Groups A, B, C, D, Class 2, Division 2, Groups F, G |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | IP65, NEMA 4X |
Lens Material | Acrylic |
Manufacturer Warranty Length | 5 yrs. |
Maximum Working Static Pressure | 3000 psig |
Nominal Dial Size | 2 1/2" |
Number Of Switches | 1 |
O-ring Material | Buna N |
Over-pressure Limit | 0 psi, 6 psi |
Pressure Gauge Type | Differential Pressure Gauge with Switch |
Pressure Range | 0 psi to 50 psid |
Process Connection Gender | Female |
Process Connection Location | Back |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Sensor Material | Buna N |
Sensor Type | Diaphragm |
Series | 140 Series |
Standards | ASME B40.1 GRADE B, ASME B40.1 GRADE D, CE, CSA, NEMA 4X, UL LISTING |
Switch Contact Type | SPDT |
Switch Electrical Requirements | 125V AC/DC, 3W, 0.25A |
Wetted Parts Material | PTFE, Buna-N |