Flat Shipping

Flat Shipping at €24.99 + VAT

MIDWEST ACORN NUT MPB1000 Split Lock Washer Steel Chair 1/4 - Pack Of 50 | AB9WJV 2FUH7

MIDWEST ACORN NUT MPB1000 Split Lock Washer, 1/4 In Fits Bolt Size, 0.487 In O.D., 1/16 In Thk., Chrome Plated, 50 Pk

Item: AB9WJV Model: MPB1000Cross Ref: 2FUH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
FinishChrome Plated
Fits Bolt Sizes1/4"
HardnessRockwell C38-C46
Inside Dia.0.26"
MaterialSteel
Outside Dia.0.487"
System Of MeasurementImperial
Thickness1/16"
Thickness Tolerance-0.01" to +0.01"
TypeSplit Lock
ColorChrome
Dimensional StandardsASME B18.21.1
For Screw Size1/4"
Inside Diameter0.26"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.062"
Minimum Thickness0.062"
Outside Diameter0.487"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessHardnessThickness ToleranceTypeMaterialPkg. Qty.Price
MIDWEST ACORN NUT MPB1002 Split Lock Washer Steel Chair 3/8 - Pack Of 50 | AB9WHT 2FUD7 MPB10023/8"0.385"17/25"3/32"Rockwell C38-C46-0.01" to +0.01"Split LockSteel50€46.49
MIDWEST ACORN NUT MPB1001 Split Lock Washer Chrome 5/16 - Pack Of 50 | AB9WKQ 2FUN4 MPB10015/16"0.322"0.583"0.0781"Rockwell C38-C46-0.01" to +0.01"Split LockSteel50€46.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST ACORN NUT MPB1000 Split Lock Washer, 1/4 In Fits Bolt Size, 0.487 In O.D., 1/16 In Thk., Chrome Plated, 50 Pk
€55.78 /pack