MI-T-M ACD-23175-120HM Electric Air Compressor, Duplex Horizontal, 46.4 Cfm, 7.5 HP, 230 V, 1 Phase, 62 A | CV6ZCE

MI-T-M ACD-23175-120HM Electric Air Compressor, Duplex Horizontal, 46.4 Cfm, 7.5 HP, 230 V, 1 Phase, 62 A

Item: CV6ZCE Model: ACD-23175-120HM
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,986.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor

Shipping Info:

Ship weight (kg) 499.05
Ship height (cm)147.32
Ship length (cm)187.96
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelMPNPrice
MI-T-M ACD-20305-120HM Electric Air Compressor, Duplex Horizontal, 36 Cfm, 5 HP, 200 V, 3 Phase, 32.2 A | CV6ZBZ ACD-20305-120HMACD-20305-120HM€8,321.28
RFQ
MI-T-M ACD-23105-120HM Electric Air Compressor, Duplex Horizontal, 36 Cfm, 5 HP, 230 V, 1 Phase, 46 A | CV6ZCA ACD-23105-120HMACD-23105-120HM€8,544.36
MI-T-M ACD-23305-120HM Electric Air Compressor, Duplex Horizontal, 36 Cfm, 5 HP, 230 V, 3 Phase, 27.6 A | CV6ZCB ACD-23305-120HMACD-23305-120HM€8,328.54
RFQ
MI-T-M ACD-46305-120HM Electric Air Compressor, Duplex Horizontal, 36 Cfm, 5 HP, 460 V, 3 Phase, 13.8 A | CV6ZCC ACD-46305-120HMACD-46305-120HM€8,720.58
RFQ
MI-T-M ACD-20375-120HM Electric Air Compressor, Duplex Horizontal, 46.4 Cfm, 7.5 HP, 200 V, 3 Phase, 46 A | CV6ZCD ACD-20375-120HMACD-20375-120HM€8,899.44
RFQ
MI-T-M ACD-23375-120HM Electric Air Compressor, Duplex Horizontal, 46.4 Cfm, 7.5 HP, 230 V, 3 Phase, 40 A | CV6ZCF ACD-23375-120HMACD-23375-120HM€8,938.38
RFQ
MI-T-M ACD-46375-120HM Electric Air Compressor, Duplex Horizontal, 46.4 Cfm, 7.5 HP, 460 V, 3 Phase, 20 A | CV6ZCG ACD-46375-120HMACD-46375-120HM€8,921.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M ACD-23175-120HM Electric Air Compressor, Duplex Horizontal, 46.4 Cfm, 7.5 HP, 230 V, 1 Phase, 62 A
€8,986.56 /unit