Flat Shipping

Flat Shipping at €24.99 + VAT

MI-T-M 22-0273 Pressure Relief Valve | AH2CZJ 25GA21

MI-T-M 22-0273 Pressure Relief Valve

Item: AH2CZJ Model: 22-0273Cross Ref: 25GA21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Relief Valve
Fits BrandMi-T-M
Compatible With Grainger Part Number1RM77, 1RM78, 2GXK7, 2GXK8, 2GXK9, 2GXL1, 3WB75, 3WB76, 3WB80, 3WB81, 3WB82, 3WE17
Compatible With Manufacturer Model NumberHSE-2504-0M10, HSE-2504-0M30 (, HSE-3004-0M10, HSE-3004-0M30, HSE-3504-0M10, HSE-3504-0M30, HSP-3003-3MGH/3MGR/3MGV, HSP-3004-3MGH, HSP-3504-3MGH/3MGR/3MGK
MaterialBrass, Plastic
Operating Pressure - Maximum4500 psi
Product TypeSafety Relief Valve

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.81
Ship length (cm)10.92
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
MI-T-M 22-0228 Pressure Relief Valve | AH2CYP 25FT76 22-022822-0228€9.43
MI-T-M 22-0267 Pressure Relief Valve | CJ3BHG 22-026722-0267€9.03
MI-T-M 22-0272 Pressure Relief Valve | CJ3BHH 22-027222-0272€135.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M 22-0273 Pressure Relief Valve
€123.71 /unit