Flat Shipping

Flat Shipping at €24.99 + VAT

MI-T-M 2-0086 Blower Motor 240V | AH2CZL 25GA28

MI-T-M 2-0086 Blower Motor 240V

Item: AH2CZL Model: 2-0086Cross Ref: 25GA28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Motor, 240V
Fits BrandMi-T-M
Compatible With Grainger Part Number1RM77, 1RM78, 2GXK6, 2GXK7, 2GXK8, 2GXK9, 2GXL1, 3WB75, 3WB76, 3WB96
Compatible With Manufacturer Model NumberHSE-1002-0MM11, HSE-1502-0MM11, HSE-2003-0MM11
Product TypeBlower Motor

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)19.3
Ship length (cm)33.02
Ship width (cm)28.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M 2-0086 Blower Motor 240V
€266.75 /unit