Flat Shipping

Flat Shipping at €24.99 + VAT

MI-T-M 16-0447 Spray Gun 8700 Psi | AE4CZW 5JKN0

MI-T-M 16-0447 Spray Gun 8700 Psi

Item: AE4CZW Model: 16-0447Cross Ref: 5JKN0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€811.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Gun
Flow Rate21 GPM
Inlet Size3/8"
Inlet TypeFNPT
Max. Flow21 GPM
Max. Fluid Temp.300°F
Max. Pressure8700 psi
Outlet1/4"
Inlet Diameter3/8"
Inlet GenderFemale
Max Flow Rate21 GPM
Max Fluid Temperature300°F
Max Operating Pressure8700 psi
Outlet Diameter1/4"
Outlet GenderFemale
Product TypeSpray Gun

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)3.81
Ship length (cm)24.64
Ship width (cm)16.76
HS code8424209000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M 16-0447 Spray Gun 8700 Psi
€811.99 /unit