Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 142MDA12050 Sensor Cable, M12 Male Straight x M12 Female Straight, 5 Pins, Black, Pur | CT3CMV

METZ CONNECT 142MDA12050 Sensor Cable, M12 Male Straight x M12 Female Straight, 5 Pins, Black

Item: CT3CMV Model: 142MDA12050Cross Ref: 802LG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Cable
Cable Length5m
Cable TypeRound
End 1 GenderMale
End 1 Mounting OrientationStraight
End 1 Number Of Pins5
End 2 GenderFemale
End 2 Mounting OrientationStraight
End 2 Number Of Pins5
End Connection Size 2M12
End Connection Type 1M12
FeaturesAcid And Alkali Resistant, Drag Chain Resistant, Flame Retardant, Flexible, Silicone And Halogen-Free Control Cable With High Mechanical Strength, Halogen Free, Hydrolysis Proof, Labs Free, Oil Resistant, Ozone Resistant, Recyclable, Rohs Compliant, Seawater Resistant, Silicone Free, The Cable Is Resistant To Chemicals, Hydrolysis And Microbes, The Drag-Chain Application Is Possible At A Bending Radius Of Minimum 10Xd, Torsion Resistant, Uv Resistant, Welding Sparks Resistant
For Use WithSensor/Actuator
Ip RatingIP6X, IPX5, IPX7, IPX8
Jacket ColorBlack
Jacket MaterialPUR
Max. Amps4A
Max. Operating Temp.194°F
Max. Voltage60V
Min. Operating Temp.-58°F
Number Of Wires5
ShieldedNo
Wire Size22 AWG, 42 AWG

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Number Of PinsCable LengthWire SizeEnd 2 Number Of PinsMax. AmpsMax. VoltageNumber Of WiresEnd 1 GenderPrice
METZ CONNECT 142MCA10010 Sensor Cable, M12 Female Straight x Free End, 4 Pins, Black, Pur, 1 M Cable Length | CT3CMB 142MCA1001041m22 AWG, 42 AWG-4A60V DC4Female€29.94
METZ CONNECT 142MCA10050 Sensor Cable, M12 Female Straight x Free End, 4 Pins, Black, Pur, 5 M Cable Length | CT3CMC 142MCA1005045m22 AWG, 42 AWG-4A60V DC4Female€42.31
METZ CONNECT 142MDA10050 Sensor Cable, M12 Female Straight x Free End, 5 Pins, Black, Pur, 5 M Cable Length | CT3CMD 142MDA1005055m22 AWG, 42 AWG-4A60V5Female€52.16
METZ CONNECT 142MEA10050 Sensor Cable, M12 Female Straight x Free End, 8 Pins, Black, Pur, 5 M Cable Length | CT3CME 142MEA1005085m22 AWG, 32 AWG-2A30V8Female€66.69
METZ CONNECT 142MCA11010 Sensor Cable, M12 Female Straight x M12 Female Straight, 4 Pins, Black, Pur | CT3CMF 142MCA1101041m22 AWG, 42 AWG44A60V DC4Female€50.67
METZ CONNECT 142MCA11050 Sensor Cable, M12 Female Straight x M12 Female Straight, 4 Pins, Black, Pur | CT3CMG 142MCA1105045m22 AWG, 42 AWG44A60V DC4Female€63.35
METZ CONNECT 142MDA11010 Sensor Cable, M12 Female Straight x M12 Female Straight, 5 Pins, Black, Pur | CT3CMH 142MDA1101051m22 AWG, 42 AWG54A60V5Female€63.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 142MDA12050 Sensor Cable, M12 Male Straight x M12 Female Straight, 5 Pins, Black
€83.39 /unit