Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 142M2X10005 Ethernet Cable, Cat6, M12 Male Straight X Open End Straight, 4 Pins, 0.5 M Lg, Green, Pur | CT3CHB

METZ CONNECT 142M2X10005 Ethernet Cable, Cat6, Male Straight x Open End Straight, 4 Pins, 0.5 M Lg, Green, Pur

Item: CT3CHB Model: 142M2X10005Cross Ref: 802LE8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEthernet Cable
ApplicationIndustrial Cabling
Cable Jacket ColorGreen
Cable Jacket MaterialPUR
Cable Length0.5m
Connector TypeM12
Cordset ConfigurationM12 Male Straight x Open End Straight
End 1 CodingX
End 1 GenderMale
End 1 MaterialPlastic
End 1 Mounting OrientationStraight
End 1 Number Of Pins4
End 2 Mounting OrientationStraight
End Connection Type 1M12
End Connection Type 2Open End
Ip RatingIP6X, IPX5, IPX7
Max. Amps0.5A
Max. Operating Temp.158°F
Min. Operating Temp.-22°F
Performance CategoryCAT 6
ShieldedYes
Temp. Range-22°F to +158°F
Wire Size26 AWG
Cable TypeS/FTP
End 1 Connection TypeM12
End 2 Connection TypeBare Wire
Jacket MaterialPUR
Maximum Current0.5A
Maximum Operating Temperature158°F
Minimum Operating Temperature-22°F
Temperature Range-22°F to +158°F

Shipping Info:

Ship weight (kg) 1.062
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCable LengthEnd 1 Mounting OrientationEnd Connection Type 1Ip RatingEnd 1 Number Of PinsConnector TypeEnd 1 CodingMax. AmpsPrice
METZ CONNECT 142M4D25100 Ethernet Cable, Cat5E, Rj45 Male Straight X M12 Female Straight, 8 Pins, 10 M Lg, Green | CT3CHA 142M4D2510010mStraightRJ45IP2X, IP6X, IPX0, IPX5, IPX7, IPX88M12, RJ45D1A€123.63
METZ CONNECT 142M2X59100 (new) Ethernet Cable, Cat7, M12 Male Angled X Rj45 Male Straight, 8 Pins, 10 M Lg, Green, Pur | CT3CHC 142M2X59100 (new)10mAngledM12IP2X, IP6X, IPX0, IPX5, IPX7, IPX88M12, RJ45X0.5A€155.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 142M2X10005 Ethernet Cable, Cat6, Male Straight x Open End Straight, 4 Pins, 0.5 M Lg, Green, Pur
€46.05 /unit