Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 1401810012KE Wall Outlet Field Jack Insert | CT3CJX

METZ CONNECT 1401810012KE Wall Outlet Field Jack Insert

Item: CT3CJX Model: 1401810012KECross Ref: 802L95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Connector ColorBlack
Connector OrientationStraight
Data Rate10 Gbps
Housing MaterialGadolinium Zinc
Ip RatingIP67
Max. Operating Temp.70°C
Min. Operating Temp.-40°C
Mounting TypeSurface
Number Of Poles8
Performance CategoryCAT 6 Class EA
ShieldedYes

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelPerformance CategoryMounting TypeHousing MaterialConnector ColorMax. Operating Temp.Min. Operating Temp.Number Of PolesData RatePrice
METZ CONNECT 130910-I Module Jack, Cat6A, Data/HDBaseT/Power, 8 Poles, Straight, Cable, Female Straight | CT3CJU 130910-ICAT 6ACableZinc Die CastMetallike158°F-40°F810 Gbps€15.10
METZ CONNECT 130910-I-B1 Module Jack, Cat6A, Data/HDBaseT/Power, 8 Poles, Straight, Cable, Female Straight | CT3CJV 130910-I-B1---------
RFQ
METZ CONNECT 1401110012KE Wall Outlet Field Jack Insert | CT3CJW 1401110012KECAT 6 Class EASurfaceGadolinium ZincBlack70°C-40°C810 Gbps€82.32
METZ CONNECT 1401115512KE Wall Outlet Field Jack Insert | CT3CJY 1401115512KECAT 6 Class EACableGadolinium ZincBlack70°C-40°C810 Gbps€82.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 1401810012KE Wall Outlet Field Jack Insert
€111.92 /unit