Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 1401206113KE Terminal Rail Insert, Cat6, Data/Hdbaset/Power, 8 Poles, 90 Degree Angled, Cable, Female | CT3CNJ

METZ CONNECT 1401206113KE Terminal Rail Insert, Cat6, Data/Hdbaset/Power, 8 Poles, 90 Degree Angled, Cable, Female

Item: CT3CNJ Model: 1401206113KECross Ref: 802LE3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationData, HDbaseT, Power
Connector ColorLight Gray
Connector Orientation Angle90°
Current Rating1A
Data Rate10 Gbps
GenderFemale
Housing MaterialZinc Die Cast
Max. Operating Temp.158°F
Min. Operating Temp.-40°F
Mounting TypeCable
Number Of Poles8
Performance CategoryCAT 6
ShieldedYes
Connector GenderFemale
StandardsDIN EN 50173-1, ISO/IEC 11801

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationPerformance CategoryNumber Of PolesData RateMounting TypeHousing MaterialConnector ColorMax. Operating Temp.Price
METZ CONNECT 1401806113KE Terminal Rail Insert, Cat6, Data/Hdbaset/Power, 8 Poles, 90 Degree Angled, Cable, Female | CT3CNH 1401806113KEData, HDbaseT, PowerCAT 6810 GbpsCableZinc Die CastLight Gray158°F€45.29
METZ CONNECT 1401106113KE Terminal Rail Insert, Cat6, Data/Hdbaset/Power, 8 Poles, 90 Degree Angled, Cable, Female | CT3CNK 1401106113KEData, HDbaseT, PowerCAT 6810 GbpsCableZinc Die CastLight Gray158°F€45.29
METZ CONNECT 1401906113KE Terminal Rail Insert, Cat6, Data/Hdbaset/Power, 8 Poles, 90 Degree Angled, Cable, Female | CT3CNL 1401906113KEData, HDbaseT, PowerCAT 6810 GbpsCableZinc Die CastLight Gray158°F€45.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 1401206113KE Terminal Rail Insert, Cat6, Data/Hdbaset/Power, 8 Poles, 90 Degree Angled, Cable, Female
€43.09 /unit