Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 1309450003-E IP20 Housing, AP, Thermoplastic, 90 Deg. Mounting Angle, 2 Ports, Unequipped | CT3CJC

METZ CONNECT 1309450003-E IP20 Housing, AP, Thermoplastic, 90 Deg. Mounting Angle, 2 Ports, Unequipped

Item: CT3CJC Model: 1309450003-ECross Ref: 802L42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Connector ColorGray
Housing MaterialThermoplastic
Includes ConnectorUnequipped
Mounting Angle90°
Mounting TypeAP
Number Of Ports2
Overall Depth2.244"
Overall Height2.953"
Overall Width3.425"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)7.5
Ship length (cm)5.7
Ship width (cm)8.7
Country of OriginDE

Product Variants

ProductModelMounting TypeConnector ColorHousing MaterialIncludes ConnectorOverall HeightOverall WidthOverall DepthNumber Of PortsPrice
METZ CONNECT 15024B10S-S Fiber Optic Housing, Rail, Steel, Fiber Optic, Equipped | CT3CHK 15024B10S-SRailGraySteelEquipped3.13"5.07"4.77"-€187.55
METZ CONNECT 15024B10-E Fiber Optic Housing, Rail, Steel, Fiber Optic, Equipped | CT3CHL 15024B10-ERailGraySteelEquipped3.13"5.07"4.77"-€179.56
METZ CONNECT 15024B10S-E Fiber Optic Housing, Rail, Steel, Fiber Optic, Equipped | CT3CHM 15024B10S-ERailGraySteelEquipped3.13"5.07"4.77"-€183.68
METZ CONNECT 130861-1202-E Housing, Surface, Steel, 12 Ports, Unequipped | CT3CHN 130861-1202-ESurfaceWhiteSteelUnequipped1.718"9.468"4.331"12€105.13
METZ CONNECT 130861-1602KE Housing, Surface, Steel, 16 Ports, Unequipped | CT3CHP 130861-1602KESurfaceWhiteSteelUnequipped1.718"11.812"4.331"16€138.04
METZ CONNECT 130861-0202-E Housing, Surface, Steel, 2 Ports, Unequipped | CT3CHQ 130861-0202-ESurfaceWhiteSteelUnequipped1.718"2.047"4.332"2€69.60
METZ CONNECT 130861-2402-E Housing, Surface, Steel, 24 Ports, Unequipped | CT3CHR 130861-2402-ESurfaceWhiteSteelUnequipped2.978"9.468"4.329"24€188.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 1309450003-E IP20 Housing, AP, Thermoplastic, 90 Deg. Mounting Angle, 2 Ports, Unequipped
€75.08 /unit