Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 130863-06-E Cable Connector, Cable, GD-Zn, IDC Connection, 360 Deg Mounting Angle | CT3CGH

METZ CONNECT 130863-06-E Cable Connector, Cable, GD-Zn, IDC Connection, 360 Deg Mounting Angle

Item: CT3CGH Model: 130863-06-ECross Ref: 802LA0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
Connection TypeIDC Connection
Connector ColorMetallike
Housing MaterialGadolinium Zinc
Mounting Angle360°
Mounting TypeCable
Number Of Ports2
Overall Depth0.579"
Overall Height1.317"
Overall Width1.835"
ShieldedYes
Product TypeCable Connector

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)3.35
Ship length (cm)1.47
Ship width (cm)4.66
Country of OriginDE

Product Variants

ProductModelOverall HeightOverall WidthMounting AngleConnection TypeMounting TypeHousing MaterialConnector ColorShieldedPrice
METZ CONNECT 130863-02-E Cable Connector, Cable, GD-Zn, IDC Connection, 180 Deg Mounting Angle | CT3CGF 130863-02-E2.441"0.661"180°IDC ConnectionCableGadolinium ZincMetallikeYes€52.61
METZ CONNECT 130863-04-E Cable Connector, Cable, GD-Zn, IDC Connection, 180 Deg Mounting Angle | CT3CGG 130863-04-E0.89"1.835"180°IDC ConnectionCableGadolinium ZincMetallikeYes€17.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130863-06-E Cable Connector, Cable, GD-Zn, IDC Connection, 360 Deg Mounting Angle
€20.29 /unit