Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 130861-2402KE Housing, Surface, Steel, 24 Ports, Unequipped | CT3CHT

METZ CONNECT 130861-2402KE Housing, Surface, Steel, 24 Ports, Unequipped

Item: CT3CHT Model: 130861-2402KECross Ref: 802L38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Connection TypeRJ45
Connector ColorWhite
Housing MaterialSteel
Includes ConnectorUnequipped
Mounting TypeSurface
Number Of Ports24
Overall Depth4.329"
Overall Height2.978"
Overall Width9.468"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)7.56
Ship length (cm)11
Ship width (cm)24.05
Country of OriginDE

Product Variants

ProductModelMounting TypeConnector ColorHousing MaterialIncludes ConnectorOverall HeightOverall WidthOverall DepthNumber Of PortsPrice
METZ CONNECT 15024B10S-S Fiber Optic Housing, Rail, Steel, Fiber Optic, Equipped | CT3CHK 15024B10S-SRailGraySteelEquipped3.13"5.07"4.77"-€187.55
METZ CONNECT 15024B10-E Fiber Optic Housing, Rail, Steel, Fiber Optic, Equipped | CT3CHL 15024B10-ERailGraySteelEquipped3.13"5.07"4.77"-€179.56
METZ CONNECT 15024B10S-E Fiber Optic Housing, Rail, Steel, Fiber Optic, Equipped | CT3CHM 15024B10S-ERailGraySteelEquipped3.13"5.07"4.77"-€183.68
METZ CONNECT 130861-1202-E Housing, Surface, Steel, 12 Ports, Unequipped | CT3CHN 130861-1202-ESurfaceWhiteSteelUnequipped1.718"9.468"4.331"12€105.13
METZ CONNECT 130861-1602KE Housing, Surface, Steel, 16 Ports, Unequipped | CT3CHP 130861-1602KESurfaceWhiteSteelUnequipped1.718"11.812"4.331"16€138.04
METZ CONNECT 130861-0202-E Housing, Surface, Steel, 2 Ports, Unequipped | CT3CHQ 130861-0202-ESurfaceWhiteSteelUnequipped1.718"2.047"4.332"2€69.60
METZ CONNECT 130861-2402-E Housing, Surface, Steel, 24 Ports, Unequipped | CT3CHR 130861-2402-ESurfaceWhiteSteelUnequipped2.978"9.468"4.329"24€188.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130861-2402KE Housing, Surface, Steel, 24 Ports, Unequipped
€206.01 /unit