METRO MY2636-25BL Utility Cart 400 Lb Load Capacity 2 Shelves | AF8YKK 29JU37

METRO MY2636-25BL Utility Cart 400 Lb Load Capacity 2 Shelves

Item: AF8YKK Model: MY2636-25BLCross Ref: 29JU37
In Stock

Get it by Friday, Jun 13

€408.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Adjustable Increments1"
Caster MaterialResilient Rubber
Caster Size5"
Caster Width1"
Distance Between Middle And Bottom Shelf23.031"
Distance Between Shelves23.031"
Distance Between Top And Middle Shelf23.031"
Handle Height35 1/2"
Handle IncludedYes
Handle TypeYes
Leg ColorSilver
Leg FinishChrome Plated
Lip Height0.438"
Load Capacity400 lbs.
Number Of Shelves2
Overall Height36.63"
Overall Length40 1/4"
Overall Width27.688"
Shelf Capacity200 lbs.
Shelf ColorBlack
Shelf L X W27 11/16" x 37 1/16"
Shelf Length27.688"
Shelf MaterialPolymer
Shelf StyleLipped
Shelf Width37.062"
Assembled/unassembledUnassembled
Bottom Shelf Lip Height7/16"
Caster Wheel Dia.5"
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(4) Swivel
Includes Electrical OutletsNo
Leg MaterialSteel
Lip Style4-Sided Lipped
Overall Lxwxh40 1/2" x 28" x 37"
Shelf AdjustabilityFixed
StandardsNSF
Top Shelf Height36 5/8"
Top Shelf Lip Height7/16"

Shipping Info:

Ship weight (kg) 44
Ship height (cm)93.98
Ship length (cm)102.87
Ship width (cm)71.12
HS code8716805090
Country of OriginMX

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthDistance Between ShelvesPrice
METRO BC2636-2DBL Utility Cart 300 Lb. Load Capacity Pe | AC3XYY 2XJR6 BC2636-2DBL300 lbs.236"26"34"36"26"24"€374.23
METRO BC2636-3DBL Utility Cart 400 Lb. Load Capacity Pe | AC3XYZ 2XJR8 BC2636-3DBL400 lbs.336"26"34"36"26"12"€283.14
METRO BC2030-3DBL Utility Cart 400 Lb. Load Capacity Pe | AF3VBG 8DH66 BC2030-3DBL400 lbs.332 3/4"21 1/2"41"33 3/4"21 1/2"24"€409.85
METRO BC2030-2DBL Utility Cart 400 Lb. Load Capacity Pe | AF4FGD 8URD4 BC2030-2DBL400 lbs.232 3/4"21 1/2"41"33 3/4"21 1/2"24"€343.13
METRO BC2030-2DMB Utility Cart 400 Lb. Capacity Plastic 2 Shelves | AF4MFF 9CD06 BC2030-2DMB400 lbs.232 3/4"21 1/2"41"33"21"24"€382.49
METRO MY1627-24BL Utility Cart 300 Lb Load Capacity 2 Shelves | AF8YJX 29JU25 MY1627-24BL300 lbs.231.437"18.333"35 3/8"18.312"28.312"24"€295.95
METRO MY1627-24BU Utility Cart 300 Lb Load Capacity 2 Shelves | AF8YJY 29JU26 MY1627-24BU300 lbs.231.437"18.333"35 3/8"18.312"28.312"13.062"€193.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MY2636-25BL Utility Cart 400 Lb Load Capacity 2 Shelves
€408.18 /unit