METRO MUS1872 Mobile Unit Shelves 72 Inch Width - Pack Of 5 | AC2NDU 2LHZ8

METRO MUS1872 Mobile Unit Shelves 72 Inch Width - Pack Of 5

Item: AC2NDU Model: MUS1872Cross Ref: 2LHZ8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€650.65 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
ColorSilver
Depth18"
FinishChrome Plated
MaterialSteel
Width72"
Includes(2) Fixed, (3) Adjustable Shelves
Includes Mounting HardwareNo
Lip TypeStationary
Load Capacity600 lbs.
Mounting Hardware RequiredYes
Mounting LocationBottom, Middle, Top
Nsf ApprovedYes
Overall Depth18"
Overall Width72"
Shelf Adjustment TypeQuick Slot
Shelf Depth18"

Shipping Info:

Ship weight (kg) 168.5
Ship height (cm)15.24
Ship length (cm)182.88
Ship width (cm)182.88
HS code9403200020
Country of OriginMX

Product Variants

ProductModelFinishMaterialOverall WidthAdjustment TypeColorOverall DepthLip HeightWire Shelving MaterialPkg. Qty.Price
METRO MUS2448 Mobile Unit Shelves 48 Inch Width - Pack Of 5 | AC2NDN 2LHZ3 MUS2448ChromeSteel48"Split SleeveSilver24"1/4"Steel5€577.17
METRO MUS2460 Mobile Unit Shelves 60 Inch Width - Pack Of 5 | AC2NDP 2LHZ4 MUS2460ChromeSteel60"Split SleeveSilver24"1/4"Steel5€674.01
METRO MUS2472 Mobile Unit Shelves 72 Inch Width - Pack Of 5 | AC2NDQ 2LHZ5 MUS2472Chrome PlatedStainless Steel-Split SleeveSilver---5€806.12
METRO MUS1848 Mobile Unit Shelves 48 Inch Width - Pack Of 5 | AC2NDR 2LHZ6 MUS1848Chrome PlatedSteel-Split SleeveSilver---5€469.76
METRO MUS1860 Mobile Unit Shelves 60 Inch Width - Pack Of 5 | AC2NDT 2LHZ7 MUS1860Chrome PlatedSteel-Split SleeveSilver---5€543.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MUS1872 Mobile Unit Shelves 72 Inch Width - Pack Of 5
€650.65 /pack