METRO MS1830-FSFS-PK1 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver | CE9JLB 55NE80

METRO MS1830-FSFS-PK1 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver

Item: CE9JLB Model: MS1830-FSFS-PK1Cross Ref: 55NE80
In Stock

Get it by Tuesday, Jun 17

€876.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Cart
Caster MaterialPolyethylene
Caster TypeSwivel
ColorSilver
Distance Between Shelves15"
Handle IncludedNo
Load Capacity800 lbs.
MaterialStainless Steel
Number Of Casters4
Number Of Compartments0
Overall Height39 1/8"
Overall Length32"
Overall Width19 3/8"
Adjustable HeightYes
Capacity800 lbs.
IncludesShelves with Stainless Steel Post
Number Of Shelves2

Shipping Info:

Ship weight (kg) 54.3
Ship height (cm)99.7
Ship length (cm)81.28
Ship width (cm)49.53
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialColorOverall HeightOverall WidthLoad CapacityNumber Of CompartmentsCaster MaterialPrice
METRO MS1836-FSFS-PK1 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver | CE9JLC 55NE98 MS1836-FSFS-PK138"Stainless SteelSilver39 1/8"19 3/8"800 lbs.-Polyethylene€883.08
METRO MS1848-FSFS-PK1 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver | CE9JLD 55NF19 MS1848-FSFS-PK150"Stainless SteelSilver39 1/8"19 3/8"800 lbs.-Polyethylene€991.98
METRO MSQ1830-FSFS-PK2 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver | CE9JLE 55NF56 MSQ1830-FSFS-PK235 1/8"Stainless SteelSilver39 1/8"19 3/8"800 lbs.-Polyethylene€2,266.56
METRO MSQ1836-FSFS-PK2 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver | CE9JLF 55NF65 MSQ1836-FSFS-PK241 1/8"Stainless SteelSilver39 1/8"19 3/8"800 lbs.-Polyethylene€2,278.08
METRO MSQ1848-FSFS-PK2 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver | CE9JLG 55NF74 MSQ1848-FSFS-PK253 1/8"Stainless SteelSilver39 1/8"19 3/8"800 lbs.-Polyethylene€2,072.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MS1830-FSFS-PK1 Service Cart, 800 lbs Load Capacity, Stainless Steel, Silver
€876.15 /unit