METRO MQ2460G Wire Shelving W60 D24 Polymer pack of 4 | AE4EHN 5JNR2

METRO MQ2460G Wire Shelving W60 D24 Polymer pack of 4

Item: AE4EHN Model: MQ2460GCross Ref: 5JNR2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,268.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Grid Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
Depth24"
MaterialSteel
Width60"
FinishChrome
IncludesGrid Mat
Overall Depth60"
Overall Height3 7/16"
Overall Width24"
Shelf StyleVentilated

Shipping Info:

Ship weight (kg) 68
Ship height (cm)8.73
Ship length (cm)152.4
Ship width (cm)60.96
HS code9403200020
Country of OriginMX

Product Variants

ProductModelMaterialAdjustment TypePkg. Qty.Price
METRO MQ1830G Wire Shelving W30 D18 Polymer Pack Of 4 | AE4EHC 5JNP2 MQ1830GSteelSplit Sleeve4€535.79
METRO MQ1836G Wire Shelving W36 D18 Polymer Pack Of 4 | AE4EHD 5JNP3 MQ1836GSteelSplit Sleeve4€524.46
METRO MQ1848G Industrial Shelving W48 D18 Polymer Pack Of 4 | AE4EHE 5JNP4 MQ1848GPolymerSplit Sleeve4€648.71
METRO MQ1854G Wire Shelving W54 D18 Polymer Pack Of 4 | AE4EHF 5JNP5 MQ1854GSteelSplit Sleeve4€747.25
METRO MQ1860G Wire Shelving W60 D18 Polymer Pack Of 4 | AE4EHG 5JNP6 MQ1860GSteelSplit Sleeve4€664.14
METRO MQ1872G Wire Shelving W72 D18 Polymer Pack Of 4 | AE4EHH 5JNP7 MQ1872GSteelSplit Sleeve4€875.07
METRO MQ2430G Wire Shelving W30 D24 Polymer Pack Of 4 | AE4EHJ 5JNP8 MQ2430GSteelSplit Sleeve4€73.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MQ2460G Wire Shelving W60 D24 Polymer pack of 4
€1,268.69 /unit