METRO MBX250 Sharps Bracket 9 H x 2-1/4 Inch Width Taupe | AC8PBD 3CWD3

METRO MBX250 Sharps Bracket 9 H x 2-1/4 Inch Width Taupe

Item: AC8PBD Model: MBX250Cross Ref: 3CWD3
In Stock

Get it by Thursday, Jun 12

€136.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharps Bracket
ColorTaupe
Height9"
Length6"
Width2 1/4"
For Use WithMfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
IncludesMounting Hardware
MaterialSteel
Overall Depth3"
Overall Height9"
Overall Width2 1/2"
Product TypeMedical Cart Accessory Bracket

Shipping Info:

Ship weight (kg) 2
Ship height (cm)22.86
Ship length (cm)7.62
Ship width (cm)6.35
HS code8302500000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBX250 Sharps Bracket 9 H x 2-1/4 Inch Width Taupe
€136.62 /unit