METRO MBP3210CRT2 Code Response Cart Light Taupe H 45 x W 30 | AB7ZYC 24X118

METRO MBP3210CRT2 Code Response Cart Light Taupe H 45 x W 30

Item: AB7ZYC Model: MBP3210CRT2Cross Ref: 24X118
In Stock

Get it by Wednesday, Jun 11

€3,320.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCode Response Cart
Cabinet ColorLight Taupe
Caster MaterialPolymer
Caster Size5"
Drawer ColorRed
Drawer Pull ColorLight Taupe
MaterialAluminum
Number Of Drawers6.0
Number Of Shelves1
Overall Depth24 1/8"
Overall Height45"
Overall Width30"
Assembled/unassembledAssembled
Caster Brake TypeFace Contact Brake
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPlastic
Handle TypeNone

Shipping Info:

Ship weight (kg) 180
Ship height (cm)114.3
Ship length (cm)61.28
Ship width (cm)76.2
HS code9402900020
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthNumber Of DrawersMaterialDrawer ColorOverall DepthDrawer Pull ColorCabinet ColorPrice
METRO FLCRP1 Code Response Cart H 35-1/8 x W 32-1/4 | AB7ZXW 24X112 FLCRP135 1/8"32 1/4"4.0PolymerLight Taupe22 3/8"Code BlueLight Taupe€4,236.27
METRO FLCRP4 Code Response Cart H 45-1/4 x W 32-1/4 | AB7ZXX 24X113 FLCRP445 1/4"32 1/4"6.0PolymerLight Taupe22 3/8"Code BlueLight Taupe€6,190.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBP3210CRT2 Code Response Cart Light Taupe H 45 x W 30
€3,320.46 /unit