Flat Shipping

Flat Shipping at €24.99 + VAT

METRO MBA696 Hospital Grade 6-outlet Strip White | AC8PBE 3CWD4

METRO MBA696 Hospital Grade 6-outlet Strip White

Item: AC8PBE Model: MBA696Cross Ref: 3CWD4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€368.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHospital Grade 6-Outlet Strip
ColorWhite
Height4 1/2" , 4 1/8"
Length8"
Number Of Outlets6
Overall Depth8"
Plug TypeThree Prong
Width5 1/2" , 5 1/4"
Includes15 ft. Cord
Medical GradeYes
Overall Height4 1/2"
Overall Width5 1/2"

Shipping Info:

Ship weight (kg) 4
Ship height (cm)11.43
Ship length (cm)20.32
Ship width (cm)13.97
HS code8537109070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBA696 Hospital Grade 6-outlet Strip White
€368.22 /unit