METRO HDM2136NC Wire Shelf Drop Mat 21x36 inch Chrome | AB8KAR 25W902

METRO HDM2136NC Wire Shelf Drop Mat 21x36 inch Chrome

Item: AB8KAR Model: HDM2136NCCross Ref: 25W902
In Stock

Get it by Wednesday, Jun 11

€90.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity250 lbs.
ColorSilver
Depth21"
FinishChrome Plated
MaterialSteel
Width36"
Includes(4) Pairs of Split Sleeves
Load Capacity250 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth21"

Shipping Info:

Ship weight (kg) 10.67
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)53.34
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO HDM1436NC Wire Shelf Drop Mat 14x36 inch Chrome | AB8KAM 25W897 HDM1436NCSplit SleeveSilverChrome PlatedSteel1€65.45
METRO HDM1448NC Wire Shelf Drop Mat 14x48 inch Chrome | AB8KAN 25W898 HDM1448NCSplit SleeveSilverChrome PlatedSteel1€76.62
METRO HDM1836NC Wire Shelf Drop Mat 18x36 inch Chrome | AB8KAP 25W899 HDM1836NCSplit SleeveSilverChrome PlatedSteel1€71.96
METRO HDM1848NC Wire Shelf Drop Mat 18x48 inch Chrome | AB8KAQ 25W901 HDM1848NCSplit SleeveSilverChrome PlatedSteel1€85.07
METRO HDM2148NC Wire Shelf Drop Mat 21x48 inch Chrome | AB8KAT 25W903 HDM2148NCSplit SleeveSilverChrome PlatedSteel1€97.04
METRO HDM2436NC Wire Shelf Drop Mat 24x36 inch Chrome | AB8KAU 25W904 HDM2436NCSplit SleeveSilverChrome PlatedSteel1€96.68
METRO HDM2448NC Wire Shelf Drop Mat 24x48 inch Chrome | AB8KAV 25W905 HDM2448NCSplit SleeveSilverChrome PlatedSteel1€113.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO HDM2136NC Wire Shelf Drop Mat 21x36 inch Chrome
€90.11 /unit