Flat Shipping

Flat Shipping at €24.99 + VAT

METRO FL234 O2 Tank Holder Low Profile 4in.dia.tank | AE9YUD 6NXJ7

METRO FL234 O2 Tank Holder Low Profile 4in.dia.tank

Item: AE9YUD Model: FL234Cross Ref: 6NXJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO2 Tank Holder
Height19 1/4"
Length5.656"
Width9 3/8"
For Use WithFor use with all Metro Flexline Carts…including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27 & 26
Overall Depth5 21/32"
Overall Height19 1/4"
Overall Width9 3/8"

Shipping Info:

Ship weight (kg) 5
Ship height (cm)48.9
Ship length (cm)14.37
Ship width (cm)23.81
HS code9402900020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO FL234 O2 Tank Holder Low Profile 4in.dia.tank
€291.26 /unit