Flat Shipping

Flat Shipping at €24.99 + VAT

METRO DV-5PBA VAC Vacuum Bag | CT3BPM

METRO DV-5PBA VAC Vacuum Bag

Item: CT3BPM Model: DV-5PBACross Ref: 55HE51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Bag
Bag Pickup TypeDry
Bag ReusabilityNon Reusable
EfficiencyStandard
Filter TypeStandard
Fits Vacuum BrandMetrovac
Fits Vacuum ModelsMfr. No. VNB-7B, VNB-72B, VNB-73B, VNB-83BA, VNB-94BD
For Vacuum TypeCanister Vacuum
Height6"
Length6"
MaterialPaper
Ply Count3
Width, Diameter6 1/4"
Bag Filtration TypeStandard
Bag MaterialPaper
Filter EfficiencyStandard
Width/diameter6 1/4"

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Vacuum TypePly CountHeightWidth, DiameterBag Pickup TypeBag ReusabilityFilter TypeMaterialPkg. Qty.Price
METRO MVC-571-PACK VAC Vacuum Bag | CT3BPN MVC-571-PACK--------5-
RFQ
METRO DVP-26RP VAC Vacuum Bag | CT3BPP DVP-26RPHandheld Vacuum24"4"DryNon ReusableStandardPaper5€14.36
METRO 120-024989 Vac Vacuum Bag | CT3CDT 120-024989Canister Vacuum21"6"DryNon ReusableStandardPaper10€37.87
METRO DV-5PBRP VAC Bag, 5 PK | CT3CDU DV-5PBRP--6"-----5€23.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO DV-5PBA VAC Vacuum Bag
€24.58 /pack