METRO BSK1848NC Wire Shelving, Basket Shelf, 48 Inch x 18 Inch x 9 Inch, Steel, Chrome, Silver | CV4JFU

METRO BSK1848NC Wire Shelving, Basket Shelf, 48 x 18 x 9 Inch, Steel, Chrome, Silver

Item: CV4JFU Model: BSK1848NCCross Ref: 60YV81
In Stock

Get it by Tuesday, Jun 10

€170.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorSilver
FinishChrome
MaterialSteel
Overall Depth18"
Overall Height9"
Overall Width48"

Shipping Info:

Ship weight (kg) 12.9
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)121.92
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorFinishMaterialPrice
METRO BSK2424NC Wire Shelving, Basket Shelf, 24 Inch x 24 Inch x 9 Inch, Steel, Chrome, Silver | CV4JFR BSK2424NC24"24"9"SilverChromeSteel€148.07
METRO BSK1836NC Wire Shelving, Basket Shelf, 36 Inch x 18 Inch x 9 Inch, Steel, Chrome, Silver | CV4JFT BSK1836NC36"18"9"SilverChromeSteel€122.59
METRO BSK2448NC Wire Shelving, Basket Shelf, 48 Inch x 24 Inch x 9 Inch, Steel, Chrome, Silver | CV4JFV BSK2448NC48"24"9"SilverChromeSteel€178.50
METRO BSK1860NC Wire Shelving, Basket Shelf, 60 Inch x 18 Inch x 9 Inch, Steel, Chrome, Silver | CV4JFW BSK1860NC60"18"9"SilverChromeSteel€168.70
METRO BSK2460NC Wire Shelving, Basket Shelf, 60 Inch x 24 Inch x 9 Inch, Steel, Chrome, Silver | CV4JFX BSK2460NC60"24"9"SilverChromeSteel€211.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO BSK1848NC Wire Shelving, Basket Shelf, 48 x 18 x 9 Inch, Steel, Chrome, Silver
€170.00 /unit